Buy more than* S$200* and get FREE SHIPPING

Nibbling Tool

4.50 (2)
Caution
In case you cut the inside of the material, open a bottom hole of a diameter of about 9.5mm before operation, In case you cut the inside of the material, open a bottom hole of a diameter of about 9.5mm before operation, In case you cut the inside of the material, open a bottom hole of a diameter of about 9.5mm before operation, In case you cut the inside of the material, open a bottom hole of a diameter of about 9.5mm before operation
2015 Trusco Published Pages
2 0718
Blade Width (mm)
5.2, 5.2
Cutting Capability (mm)
Iron plate (that does not contain a burn) / 1 or less, plastic /1.5 below, an aluminum plate or 1.5 or less, a stainless steel plate /0.6 below, Iron plate ( not baked )1 below , plastic / 1.5 below , aluminium plate / 1.5 below , stainless plate / 0.06 below
Weight (g)
176, 176
Overall Length (mm)
185, 185
TRUSCO Part Number
368-8917, 368-8917
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TZ-20 10764765 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum plate
5
From Japan
On 2015-09-25 15:20:58
Because the price is cheap, it was very uneasy before using it. Mainly cutting of the aluminum plate and opening of the square hole is main, but it was not problem at all if it was about 2 mm. I do not know because I have not used the steel sheet yet, but I think that there is no problem at all if it is about 0.5 mm. I like the condition that the hand grip is also very good and workability is good
This review is about item#10764765.
Case of self-made equipment / panel processing
4
From Japan
On 2014-02-24 13:13:48
Although I thought it was cheap, the feeling of use was good. When I was using it on condition, the blade did not return to its original position in about 10 minutes and the assembler was eventually clogged inside the clippers and it came out inside and it came out inside and it came out. Although it seemed to be "to be broken as soon as cheap" a little more, it was good.
This review is about item#10764765.

Related Products