Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Straight Shank Hammer Drill Bit B type, 5pcs

5.00 (1)
Effective Length (mm)
50
Overall Length (mm)
85
Material
SKS material (alloy tool steel)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 3.4 1Set(5PC) 1 DP5-B34 10041692 23.99 SGD
Shipped after 2018-06-25
1-0217 408-5850 3.5 1Set(5PC) 1 DP5-B35 10041701 23.99 SGD
Shipped after 2018-06-25
1-0217 408-5868 4.3 1Set(5PC) 1 DP5-B43 10041717 25.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work of outer wall tile
5
From Japan
On 2013-02-26 22:36:50
Price is also cheap and it is recommended depending on usage
This review is about item#10041717.

Related Products