Buy more than* S$200* and get FREE SHIPPING

Astra Disk Mg Magic System No Hole

4.67 (3)
Caution
Because they have strong polishing ability depending on the pattern structure, please set the polishing pressure relatively low.When you use on the other way bat splice on the belt, the polishing durability increases and the lifespan improves.
Purpose
Vehicle maintenance polishing work. Metal baking coating polishing work.Miscellaneous polishing tasks such as woodworking, furniture and musical instruments.
Outer Diameter (phi mm)
125
Abrasive Material
A
...see all>
Product Options
ADD TO CART
Color Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 150 - 1Box(100Sheet) 1 A150 D2A-D 10764311 68.99 SGD
Shipped after 2018-01-25
Brown 100 - 1Box(100Sheet) 1 A100 D2A-D 10764293 68.99 SGD
Shipped after 2018-01-26
Brown 60 Magic formula , no hole 1Box(100Sheet) 1 A60 E2A-D 10764275 84.99 SGD
In stock
Brown 80 Magic formula , no hole 1Box(100Sheet) 1 A80 E2A-D 10764284 73.99 SGD
In stock
Brown 120 Magic formula , no hole 1Box(100Sheet) 1 A120 D2A-D 10764302 68.99 SGD
In stock
Brown 180 Magic formula , no hole 1Box(100Sheet) 1 A180 D2A-D 10764327 68.99 SGD
In stock
White 240 Magic formula , no hole 1Box(100Sheet) 1 A240 C2A-MD 10764336 68.99 SGD
In stock
White 320 Magic formula , no hole 1Box(100Sheet) 1 A320 C2A-MD 10764345 68.99 SGD
In stock
White 400 Magic formula , no hole 1Box(100Sheet) 1 A400 C2A-MD 10764354 68.99 SGD
In stock
White 600 Magic formula , no hole 1Box(100Sheet) 1 A600 C2A-MD 10764363 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During wood work
5
From Japan
On 2017-04-19 18:47:26
Purchased # 120 and 240. The degree of scraping and clogging is also very good.
This review is about item#10764302.
Buff for iron plate polishing finish
4
From Japan
On 2013-12-26 13:10:51
It is hard to clog and the polishability is incorrect with other cheap as expected. I have loved it for about 4 years, but I always think that if the price is a little cheaper. I do not feel like being cheap as it is costly because it is good to have.
This review is about item#10764302.
Wood work
5
From Japan
On 2011-09-12 20:15:58
The hole is opened by yourself. The unique paper surface is less clogged and easy to use.
This review is about item#10764302.

Related Products