Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Super Little2.3"

3.80 (5)
Purpose
For general and stainless steel Cutting building materials such as sash, light gauge steel, thin steel plate, etc. Possible to use even for difficult operations.
Adhesive
B
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
105
Hardness
P
Hole Diameter (phi mm)
15
Abrasive Material
A
Thickness (mm)
2.3
Grain Size
30
TRUSCO Part Number
352-7280
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 1000C22111 10764476 36.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To cut iron
5
From Japan
On 2015-07-28 15:14:18
It is safe because it is 2.3 thick
This review is about item#10764476.
Cutting of metal
3
From Japan
On 2015-06-19 09:47:53
Somewhat less rapid feeling
This review is about item#10764476.
Dismantling
5
From Japan
On 2015-04-21 10:05:02
It is very easy to break, it is hard to break, so I would like to buy it again
This review is about item#10764476.
Cutting of steel
5
From Japan
On 2013-09-17 15:16:50
There is little fraying, it is good to last long
This review is about item#10764476.
Cutting iron angle
1
From Japan
On 2011-06-26 19:49:56
Since 1.0 mm of this was well broken and easy to use, I tried buying 2.3 mm, but I could not cut it at all. It is very disappointing that 1.0 mm is easy to use.
This review is about item#10764476.

Related Products