Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Super Little1.5"

4.40 (5)
Abrasive Material
A
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Blade Thickness (mm) Thickness (mm) Usage Tool Grain Size Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number 2014 TRUSCO Published Page Reinforcement Net Adhesive Maximum Operating Speed (m/min) Outer Diameter (phi mm) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Blade Thickness (mm) Thickness (mm) Usage Tool Grain Size Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number 2014 TRUSCO Published Page Reinforcement Net Adhesive Maximum Operating Speed (m/min) Outer Diameter (phi mm) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 - - - 46 - 375-5061 2-1647 Both sides B 80 180 S 1Box(10Sheet) 1 1000C26511 35105542 81.99 SGD
Shipped after 2018-04-23
22 2.5 - Disk grinder 30 10100 375-5011 2-1647 - - - 150 P 1Box(10Sheet) 1 1000C24211 39473497 77.99 SGD
Shipped after 2018-04-23
22 2.5 - Disk grinder 30 8400 375-5029 2-1647 - - - 180 P 1Box(10Sheet) 1 1000C24311 39473506 95.99 SGD
Shipped after 2018-04-23
22 2.5 - Disk grinder 30 7400 375-5037 2-1647 - - - 205 P 1Box(10Sheet) 1 1000C24411 39473515 119.99 SGD
Shipped after 2018-04-26
22 2.5 - Disk grinder 30 12200 375-5002 - - - - 125 P 1Box(10Sheet) 1 1000C24111 39473481 58.99 SGD
Shipped after 2018-04-23
22 - 1.5 - 46 - - - Both sides B 80 150 S 1Box(10Sheet) 1 1000C26411 35105533 63.99 SGD
Shipped after 2018-04-23
22 - 1.4 - 46 - 375-5045 2-1647 Both sides B 80 125 S 1Box(10Sheet) 1 1000C26311 35105524 54.99 SGD
Shipped after 2018-04-23
15 - 1.5 - 46 - 352-7301 - - B 80 105 S 1Sheet 1 1000C26211 37649087 3.99 SGD
Shipped after 2018-04-23
15 - 1.5 - 46 - 352-7301 - - B 80 105 S 1Box(10Sheet) 1 1000C26211 10764485 31.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Iron plate cutting
5
From Japan
On 2017-03-01 16:37:38
This hand is also preeminently nice in the cutting blade. 3.2 mm steel material will also be cut well.
This review is about item#10764485.
Reinforcing bar cutting
2
From Japan
On 2016-07-08 10:17:32
It is a commodity that I normally use. I ordered it because the stock went out and hurried, but it is regrettable that it is higher than others.
This review is about item#35105542.
Cutting of mild steel angle etc.
5
From Japan
On 2016-04-08 22:53:18
If it is enough to dig into, it is super moth 1, but it is expensive. I am thinking that "Super Little 1.5" is compatible with amateurs that is long and long-lasting, both prices are compatible
This review is about item#37649087.
Cutting of steel frames and pipes
5
From Japan
On 2015-05-03 19:01:29
Compared to 2 or 3 companies in the same class, it has a sharpness and a good hold.
This review is about item#35105542.
Piping construction site
5
From Japan
On 2014-05-26 19:24:58
It was nice to have a blade
This review is about item#10764485.

Related Products