Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Super Little1.0"

4.70 (20)
Purpose
Cutting of general steel, stainless steel, thin sheets, small diameter pipes and building materials
Adhesive
B
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
105
Hardness
S
Hole Diameter (phi mm)
15
Abrasive Material
A
Thickness (mm)
1.0
Grain Size
46
TRUSCO Part Number
352-7298
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1000C26111 37649096 2.73 SGD
Shipped after 2017-09-25
1Box(10Sheet) 1 1000C26111 10764494 25.98 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Cutting by metal baby thunder
5
From Japan
On 2017-03-02 21:16:57
I have been using various things for many but it is easiest to use in me and it is used with limited wear and less wear.
This review is about item#10764494.
maintenance
4
From Japan
On 2016-11-17 01:18:13
Cospa is enough. It is unsuitable for things with thick iron pipes etc ... ....
This review is about item#37649096.
Repair and disconnection of equipment
5
From Japan
On 2016-08-15 11:48:53
Sharpness and durability are also perfect. I always use it
This review is about item#10764494.
I used it for cutting
5
From Japan
On 2016-04-17 23:09:28
It is very well cut.
This review is about item#37649096.
Polishing
5
From Japan
On 2016-04-14 08:32:12
I love this forever, but I am saved because it is cheaper than other companies.
This review is about item#10764494.
Cutting
3
From Japan
On 2016-02-28 18:09:19
I think that it is normal sharpness.
This review is about item#37649096.
Disconnection
3
From Japan
On 2015-10-23 18:51:12
I feel like wear is quick due to price.
This review is about item#37649096.
Cutting of steel materials
5
From Japan
On 2015-07-16 21:31:10
Even though the price is almost the same, the gold color is sharper and less exhausted than the one company that sells it. I would like to repeat as soon as our inventory disappears
This review is about item#37649096.
When taking angle welding with change work
4
From Japan
On 2015-06-30 13:08:22
good
This review is about item#10764494.
Steel cut
5
From Japan
On 2015-06-01 16:38:24
I feel stronger to chipping than other 1 mm thick whetstone. Sharpness and durability are also perfect.
This review is about item#10764494.

Related Products