Buy more than* S$200* and get FREE SHIPPING

Super Hard Scraper with Grip

4.67 (3)
Overall Length (mm)
365
Caution
Please use and wear safety glasses. Please use the safety cord during high place work Please do not use hammer to bang with/on the product. May break. Carbide has a long life, but please do not put great force on it May break.
...see all>
Product Options
ADD TO CART
Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 420 1PC 1 30MM 10764634 29.99 SGD
In stock
50 440 1PC 1 50MM 10764643 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For welding work
4
From Japan
On 2016-10-01 21:21:48
I bought it for sputter removal. The feeling I tried is very easy to use. The removal of spatter is also very nice. It seems that we can not replace the blade, so how about the durability? I am satisfied.
This review is about item#10764634.
Concrete Keren
5
From Japan
On 2016-06-22 17:59:23
I am useful
This review is about item#10764634.
Sputtering of welding
5
From Japan
On 2014-05-22 15:39:33
It was easy to use because it was well taken short.
This review is about item#10764634.

Related Products