Buy more than* S$200* and get FREE SHIPPING

Super Cushion Penetration Driver

4.43 (7)
Blade Shape
+
...see all>
Product Options
ADD TO CART
Tip Size (#) Grip Diameter (phi mm) Shaft Length (mm) Point Size Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Grip Diameter (phi mm) Shaft Length (mm) Point Size Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 29 75 1 182 5.5 351-3769 1PC 1 730+1-75 10764652 7.99 SGD
In stock
2 32 100 2 215 6.4 351-3777 1PC 1 730+2-100 10764661 10.99 SGD
In stock
2 32 150 2 265 6.4 351-3785 1PC 1 730+2-150 10764677 10.99 SGD
In stock
3 35 150 3 276 8 351-3793 1PC 1 730+3-150 10764686 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Hardware installation, removal
5
From Japan
On 2017-04-11 18:13:36
Grip is soft and power comes in, cushion penetration so even if you hit with a hammer, power is transmitted well.
This review is about item#10764661.
Mechanical repair
3
From Japan
On 2016-12-14 15:03:17
Although using the ball grip type, since the ball part becomes an obstacle to put it in a step on the tool box, purchase it, if you use it in the future, it will be used in the future.
This review is about item#10764661.
Everyday use
5
From Japan
On 2014-11-28 08:51:22
I was looking for a through type of super cushion. The feel of the grip is good. Certainly dirt is conspicuous, so it is good if there are different colors ....
This review is about item#10764652.
It is a driver.
4
From Japan
On 2014-10-15 14:06:10
I used to love this former type, but changed to this. . . Soft grip is good, but dirt is conspicuous and you are in trouble (^ ^;
This review is about item#10764686.
Machine maintenance
4
From Japan
On 2014-07-04 18:56:23
Although biting to screws is easy to use, it is difficult to slide when oil is attached to hands.
This review is about item#10764661.
Aluminum sash processing assembly
5
From Japan
On 2014-04-05 11:57:17
After all it is a brand name item. Eating is different.
This review is about item#10764661.
Automatic door construction
5
From Japan
On 2014-03-14 16:35:16
I think that it is easy to grasp. Also easy to lumbar tool.
This review is about item#10764677.

Related Products