Buy more than* S$200* and get FREE SHIPPING

Super Cushion Penetration Driver

3.80 (5)
Blade Shape
-
...see all>
Product Options
ADD TO CART
Tip Size (mm) Point Thickness (mm) Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (mm) Point Thickness (mm) Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 0.8 29 75 182 5.5 351-3807 1PC 1 730-5.5-75 10764695 7.98 SGD
In stock
6 0.9 32 100 215 6.4 351-3815 1PC 1 730-6-100 10764704 10.02 SGD
In stock
6 0.9 32 150 265 6.4 351-3823 1PC 1 730-6-150 10764713 10.77 SGD
In stock
8 1.1 35 150 276 8 351-3831 1PC 1 730-8-150 10764722 14.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance
5
From Japan
On 2017-12-05 02:12:29
After all the vessel is easy to use. Many people favorite professionals, I heard that there are quite a lot of loyal users even on the bike works team. Although it is not a permanent guarantee like somewhere, it is quite long to use, somehow screws are also easy to hold and hard to lick. This is the best of myself. Because it is used for maintenance, we are making it through type.
This review is about item#10764704.
Mechanical repair
3
From Japan
On 2016-12-14 15:03:39
Although using the ball grip type, since the ball part becomes an obstacle to put it in a step on the tool box, purchase it, if you use it in the future, it will be used in the future.
This review is about item#10764704.
Motorcycle repair
5
From Japan
On 2013-12-11 15:21:39
I used cushion grip drivers for more than 20 years and there was no problem but I replaced it with a super cushion driver due to deterioration. The super cushion driver is an outstanding fit. It was good to replace it.
This review is about item#10764722.
Motorcycle repair
5
From Japan
On 2013-12-11 15:19:31
I used cushion grip drivers for more than 20 years and there was no problem but I replaced it with a super cushion driver due to deterioration. The super cushion driver is an outstanding fit. It was good to replace it.
This review is about item#10764695.
Work just through the through hole
1
From Japan
On 2013-02-20 22:13:03
The width of the part ahead of the shaft was too large to penetrate. I do not agree with this work. Not a penetrating driver!
This review is about item#10764713.

Related Products