Buy more than* S$200* and get FREE SHIPPING

Measure Tape, SLANT LEVEL CONVEX

Material (bubble tube)
Acrylic resin
Precision of Bubble Tube
Horizontal: +/- 3.49mm/1m (= 0.2 degree) vertical: +/- 8.72mm/1m (= 0.5 degree)
Materials (cover)
Goniometer / polycarbonate resin
Materials (tape)
SK85 (old SK5)
Scale Specification
Both sides scale
Material (case)
ABS resin
Dimensions (Width W x Depth D x Height H) (mm)
70x38x85
Tape Width (mm)
19
Length (m)
5.5
Weight (g)
270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLL19-55BL 10764783 33.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products