Buy more than* S$200* and get FREE SHIPPING

Double-Sided Waterproof Airtight Tape W-503

3.50 (2)
Holding Power (mm/15minites)
0.3
Adhesive Force (N/25mm)
23.8
Tensile Strength (N/10mm)
27.0
Holding Power (mm)
0.0
Adhesive
Butyl system
Tape Thickness (mm)
1.0
Tape Length (m)
15
Base Material
PE
Color
Black
...see all
Product Options
ADD TO CART
Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(1 side) 9.7 (two-sided) 9.0 30 1Box(24Roll) 1 W-503 10767206 192.51 SGD
Shipped after 2017-09-25
9.7 (1 side) 9.0 (2 Sides) 50 1Box(16Roll) 1 W-503 10767215 299.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Roof waterproofing work
4
From Japan
On 2017-05-03 17:08:07
It can be used conveniently. However, there is moisture. It can not be used at low temperature
This review is about item#10767206.
Assistance when attaching hardware to tiles
3
From Japan
On 2015-03-06 00:12:56
Price is high for bulk buying
This review is about item#10767215.

Related Products