Buy more than* S$200* and get FREE SHIPPING

Digi Hand Violet

3.80 (5)
Purpose
Cleaning work, gardening, farming, do-it-yourself carpentry. Dishwasher, outdoors such as camping, and other general operations.
Overall Length (cm)
32.0
Processing
Anti-slip (surface), bacteria-proof
Color
Violet
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.6 7.8 M 354-1797 1Pair 1 7693 10767662 -
Discontinued
[x]
21.6 7.9 L 354-1801 1Pair 1 7694 10767671 -
Discontinued
[x]
23.8 8.5 LL 354-1819 1Pair 1 7695 10767687 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Water · oil · earth work
4
From Japan
On 2015-02-23 11:30:05
It is easy to use because it does not become hard even in the winter even though it is thick. The drawback is that it makes it easier to stick between fingers if you use it for a long time. A little cheaper and the best.
This review is about item#10767671.
House cleaning
5
From Japan
On 2014-12-10 14:14:31
It's thick, but it's better to understand the feeling of the finger
This review is about item#10767687.
Opportunity maintenance · Water work etc.
4
From Japan
On 2014-03-09 18:14:26
You can fit soft hands. Although fingers tend to stick together while using, it is a drawback.
This review is about item#10767671.
Waterwork disinfection DIY
5
From Japan
On 2013-06-25 04:25:45
The feeling of hit was very good. While protecting your hands, you can do various things. Also, I ordered the LL size this time, but this size is not quite enough. Because it's a countryside?
This review is about item#10767662.
washing up
1
From Japan
On 2013-06-02 22:49:31
It was a failure to purchase this product for dishwashing. Although I was using it satisfactorily for about a week, afterwards, my fingers and fingers become attached to Nichanita, so it is likely to get rid of dishes and it will not be compromised. At first I thought that oil or something stuck to the gloves and washed it with various detergents etc, but it did not get straightened. Probably because the material was natural rubber, is not it because surface processing to prevent adhesion between rubbers was dropped with dishwasher detergent? If that is the case, I think that "dishwashing" should be removed from product usage.
This review is about item#10767687.

Related Products