Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves, "DIGIHAND"

4.33 (3)
Purpose
Light work with detailed work and oily work. Mechanical maintenance, automobile maintenance and oil work. Cleaning work, seafood processing, and other general tasks.
Overall Length (cm)
26.0
Color
Dark blue
Thickness (mm)
1.1
Material
(Face) lining / natural rubber (treatment of protein), middle-tier / natural rubber / (nitrile synthetic rubber, outer layer and synthetic rubber (nitrile (Seamless) 100% nylon (lining)
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.0 8.0 M 354-1738 1Pair 1 7687 10767696 -
Discontinued
[x]
22.0 8.1 L 354-1746 1Pair 1 7688 10767705 -
Discontinued
[x]
23.8 8.5 LL 354-1754 1Pair 1 7689 10767714 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
cleaning
5
From Japan
On 2014-12-25 18:00:27
I want you to soften a little more.
This review is about item#10767705.
Maintenance of machinery
3
From Japan
On 2013-10-16 18:13:19
Those who posted a review before, I feel that the quality has changed recently and the size has become smaller as well. As soon as oil grew, a thin skin became able to peel off. There seems to be something like waste at the time of processing in the inside, or the quality seems to have dropped. It is good that the cost reduction is a company's efforts, but I think whether deterioration of quality is ugly. Even so, in my use, I can not find anything better than Digihand, so I use it without any help but I am dissatisfied with the amount.
This review is about item#10767696.
Maintenance of machine with dirty oil and water
5
From Japan
On 2012-04-18 21:54:36
The gap between the index finger and the thumb often breaks. I hope the price will go down a little more. Other than that it is satisfactory. A fine work that can not be done with ordinary rubber gloves is possible with a digital hand.
This review is about item#10767696.

Related Products