Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves, "DIGIHAND LIGHT"

Purpose
Cleaning work, gardening, farming, do-it-yourself carpentry. Dishwasher, outdoors such as camping, and other general operations.
Overall Length (cm)
26.0
Processing
Anti-slip (surface), bacteria-proof
Color
Yellow
Material
(Table) natural rubber (Seamless) 100% nylon (lining)
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.6 7.8 M 354-1703 1Pair 1 7684 10767723 -
Discontinued
[x]
21.6 7.9 L 354-1711 1Pair 1 7685 10767732 -
Discontinued
[x]
23.4 8.3 LL 354-1720 1Pair 1 7686 10767741 -
Discontinued
[x]
ADD TO CART