Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel Lock Off

5.00 (1)
Set Contents
No.01 fit (max) / 17.5mm outer diameter / phi23, No.02 fit (max) / 19.0mm outer diameter / phi25, No.03 fit (max) / 20.5mm outer diameter / phi27, No.04 fit ( max) / 21.5mm outer diameter / phi28, No.05 fit (max) / 22.5mm outer diameter / phi29, No.06 fit
TRUSCO Part Number
323-6196
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 LW-1725 10765097 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When I lose the lock key
5
From Japan
On 2014-06-05 16:58:38
It was easy to use, saved. If the price is a bit cheaper this will be saved
This review is about item#10765097.

Related Products