Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bearing Puller

5.00 (2)
Purpose
To remove bearing from not penetrated housing. Impact wrench not available.
Compatible Bearing inner Diameter (mm)
10 (3/8 in. shared), 12, 15, 17, 20, 25 (1 inch shared), 30, 35 (1-3/8 inch shared)
Caution
To remove bearing from not penetrated housing. Impact wrench not available.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NHBP-FS 10765404 809.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bearing removal
5
From Japan
On 2016-03-23 17:20:37
Since I used it for a long time, I replaced it because I was exhausted. Although it did not change as the tool was plated, it is disappointing in the plastic box. If size matches, it is still just a box and I am rattling without dividers. The tool seems to get hurt. The old box was metallic and was tightly separated and it was robust.
This review is about item#10765404.
Bearing removal
5
From Japan
On 2012-12-12 12:52:14
The feeling of use is best at the best. However, although it was an expensive tool, it reached in a state exposed to the box, the box did not have any relation with the performance, it became a very regrettable though the simple packing was too delicious and the box got dirty and delivered. Since the tool is properly contained in a large paper box, the tool and the tool collide with each other during delivery, and since the air cushion wrapping the tool has also been torn by it, it has no meaning. As a person dealing with tools carefully, it is very regrettable to receive in this state. Also, I am troubled with the storage of tools. It is saved when there is a special tool storage box.
This review is about item#10765404.

Related Products