Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert Saw For Professional Carbide Ceramic Systems

Purpose
Rigid fiber reinforced cement sidings Extrusion moulding cement boards Fireproof sheathing Artificial marble Slate The cutting work of the resin materials, etc.
Catch-Phrase
Cutting life of more than 30 times of carbodine Insert saw
Operating Electric Motor
Dustproof circular saw
Blade Thickness (mm)
1.9
Number of Blades (p)
6
Outer Diameter (phi mm)
80
Hole Diameter (phi mm)
20
Compatible Models
MAKITA: 5023 KB / HITACHI :C3Y
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TTA-80 10766856 -
Discontinued
[x]
ADD TO CART