Buy more than* S$200* and get FREE SHIPPING

Annular Type Tube Band

3.41 (22)
...see all>
Product Options
ADD TO CART
Fold Diameter (cm) Thickness (mm) Width (mm) Material Mass (g /package) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (cm) Thickness (mm) Width (mm) Material Mass (g /package) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About30 About 1.5 to 2.5 About ten Tire tube 67 367-7869 1Bag(4PC) 1 TT-55 39554602 6.99 SGD
In stock
About 60 to 90 About 1.5 to 2.5 About 30 Tire tube 100 367-7621 1PC 1 TT-160 39554593 4.99 SGD
In stock
About100 About 1.5 to 2.5 About 20 Tire tube 380 367-7605 1PC 1 TT-1505 39554575 21.99 SGD
Shipped after 2018-04-27
About70 About 1.5 to 2.5 About 20 Tire tube 340 367-7575 1PC 1 TT-1306 39554584 19.99 SGD
Shipped after 2018-04-26
45-60 - 15 - - 827-8870 1bag(10pc) 1 TT-1560 30134134 20.99 SGD
Shipped after 2018-04-27
75-90 - 15 - - 827-8871 1bag(10pc) 1 TT-1590 30134143 21.99 SGD
Shipped after 2018-04-27
About 30 to 50 About 1.5 to 2.5 About ten Tire tube 300 367-7818 1Bag(20PC) 1 TT-50-2 39554523 23.99 SGD
In stock
About 45 to 75 About 1.5 to 2.5 About ten Tire tube 400 367-7931 1Bag(20PC) 1 TT-80-2 39554532 28.99 SGD
In stock
About 75 to 90 About 1.5 to 2.5 About 20 Tire tube 70 367-7940 1PC 1 TT-90-1 39554566 2.99 SGD
In stock
About 45 to 60 About 1.5 to 2.5 About 20 Tire tube 60 367-7923 1PC 1 TT-60-1 39554557 2.99 SGD
Shipped after 2018-04-27
About30 About 1.5 to 2.5 About 15 Tire tube 20 367-7885 1PC 1 TT-56-1 39554541 1.99 SGD
Shipped after 2018-04-27
About 30 About 1.5-2.5 About 10 Tire tube - - 1Bag(4PC) 1 TT-54 35013072 4.99 SGD
In stock
About 30 to 50 About 1.5-2.5 About 10 Tire tube - - 1Bag(10PC) 1 TT-50-1 10765806 13.99 SGD
In stock
About 45-75 About 1.5-2.5 About 10 Tire tube - - 1Bag(10PC) 1 TT-80-1 10765815 15.99 SGD
In stock
About 30 About 1.5-2.5 About 15 Tire tube - - 1Bag(4PC) 1 TT-56 35013081 5.99 SGD
In stock
About 45-60 About 1.5-2.5 About 20 Tire tube - - 1Bag(12PC) 1 TT-60 05494422 24.99 SGD
In stock
About 75-90 About 1.5-2.5 About 20 Tire tube - - 1Bag(12PC) 1 TT-90 05494431 28.99 SGD
In stock
About 30 About 1.5-2.5 Approx. 20 Tire tube - - 1Bag(12PC) 1 NTB-01 35013097 15.99 SGD
In stock
About 70 About 1.5-2.5 About 20 Tire tube - - 1Bag(15PC) 1 TT-130 35013106 32.99 SGD
In stock
About 85 About 1.5-2.5 About 20 Tire tube - - 1Bag(15PC) 1 TT-140 35013115 40.99 SGD
In stock
About 100 About 1.5-2.5 About 20 Tire tube - - 1Bag(10PC) 1 TT-150 35013124 32.99 SGD
In stock
About 60 - 90 About 1.5-2.5 About 30 Tire tube - - 1Bag(6PC) 1 TT-1606 35013133 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 2
2 star 2
1 star 5
Review Rating: 3.41
22 Customer Reviews
The reviews are automatic translation.
Seat for truck
5
From Japan
On 2017-06-21 14:48:35
Depending on usage conditions, it is hard to cut out and has a long life, which is saved.
This review is about item#35013106.
Light tiger carrier back cover
1
From Japan
On 2016-10-16 20:06:38
Rubber shit is the worst. Extensive elasticity is applied.
This review is about item#10765806.
Seat fixing, luggage fixation, binding, sales
4
From Japan
On 2016-08-21 19:26:56
Luggage fixation, light truck Used to fix the carrier seat. There are occasions when it is necessary to have a short length, and it is distinguished from long bands. Although deterioration can be cut immediately when it is outdoors, it is better to store in the indoor car.
This review is about item#35013081.
Truck carrier cover
5
From Japan
On 2016-07-22 16:24:42
Just right length, it is satisfying and easy to use
This review is about item#35013081.
Stop the seat of the loading platform
4
From Japan
On 2016-01-12 12:25:15
I hope there is a short size
This review is about item#39554532.
Seat fixing of truck beds
5
From Japan
On 2015-11-08 20:48:00
It is necessary and sufficient. I am always in the track for reserve when it runs out.
This review is about item#10765806.
Attach to seat
5
From Japan
On 2015-09-08 09:50:43
I want a little more strength but no problem
This review is about item#35013072.
Truck seat
5
From Japan
On 2015-08-17 17:27:15
It seems that the most reputable driver ever has been.
This review is about item#35013106.
Fastening of a hood
5
From Japan
On 2015-03-09 15:55:24
Firmly feeling GOOD
This review is about item#05494422.
For truck beds
5
From Japan
On 2014-09-20 09:03:49
The price is cheap and good
This review is about item#39554523.

Related Products