Buy more than* S$200* and get FREE SHIPPING

Ring Gauge, Steel

4.67 (3)
Material
Alloy tool steel
...see all>
Product Options
ADD TO CART
Inner Diameter Chamfer (mm) Outer Diameter Chamfer (mm) Outside Diameter d (mm) Thickness B (mm) Nominal Dimensions D (mm) Roundness / Cylindricity (microm) Hardness 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Specification Inner Diameter Tolerance (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter Chamfer (mm) Outer Diameter Chamfer (mm) Outside Diameter d (mm) Thickness B (mm) Nominal Dimensions D (mm) Roundness / Cylindricity (microm) Hardness 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Specification Inner Diameter Tolerance (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 0.8 32 8 8 1 within HV653 to 772 - 50 - Knurled +/-1 1PC 1 8.0mm 10921811 109.99 SGD
Shipped after 2018-01-25
1 1.2 45 12 18 1 within HV653 to 772 - 100 354-9976 Knurled +/-1 1PC 1 18.0mm 10921915 129.99 SGD
Shipped after 2018-01-26
0.5 0.8 32 8 10 1 within HV653 to 772 1-0868 50 354-9925 Knurled +/-1 1PC 1 10.0mm 10921836 95.99 SGD
In stock
1.5 2.0 160 24 100 2 within HV653 to 772 - 2300 to 2600 - Knurled +/-2 1PC 1 100.0mm 10922186 459.99 SGD
Shipped after 2018-01-25
0.3 0.4 22 5 5 1 within HV653 to 772 - 10 - Knurled +/-1 1PC 1 5.0mm 10921784 119.99 SGD
Shipped after 2018-01-25
1.5 2.0 112 24 70 Within 1.5 HV653 to 772 - 1100 to 1300 - Knurled +/-2 1PC 1 70.0mm 10922161 319.99 SGD
Shipped after 2018-01-25
1.5 2.0 125 24 75 Within 1.5 HV653 to 772 - 1400 to 1600 - Knurled +/-2 1PC 1 75.0mm 10922177 309.99 SGD
Shipped after 2018-01-25
1.0 2.0 71 - 35 Within 1.5 HV653 to 772 1-0868 400 355-0079 Knurled +/-1.5 1PC 1 35.0mm 10922021 189.99 SGD
Shipped after 2018-02-05
1.0 2.0 71 - 36 Within 1.5 HV653 to 772 - 400 - Knurled +/-1.5 1PC 1 36.0mm 10922037 179.99 SGD
Shipped after 2018-01-25
1.0 2.0 85 20 46 Within 1.5 HV653 to 772 - 600 to 700 - Knurled +/-1.5 1PC 1 46.0mm 10922107 219.99 SGD
Shipped after 2018-01-25
1.0 2.0 85 20 50 Within 1.5 HV653 to 772 1-0868 600 to 700 355-0117 Knurled +/-1.5 1PC 1 50.0mm 10922134 229.99 SGD
In stock
1.5 2.0 100 24 54 Within 1.5 HV653 to 772 - 900 to 1100 - Knurled +/-2 1PC 1 54.0mm 10922143 269.99 SGD
Shipped after 2018-01-25
1.5 2.0 100 24 55 Within 1.5 HV653 to 772 - 900 to 1100 - Knurled +/-2 1PC 1 55.0mm 10922152 259.99 SGD
Shipped after 2018-01-25
1.0 1.2 45 - 16 1 within HV653 to 772 1-0868 100 354-9968 Knurled +/-1 1PC 1 16.0mm 10921897 119.99 SGD
Shipped after 2018-01-25
1.0 1.2 45 - 17 1 within HV653 to 772 - 100 - Knurled +/-1 1PC 1 17.0mm 10921906 129.99 SGD
Shipped after 2018-01-25
1.0 1.2 45 - 19 1 within HV653 to 772 - 100 - Knurled +/-1 1PC 1 19.0mm 10921924 129.99 SGD
Shipped after 2018-01-25
0.5 0.8 32 8 9 1 within HV653 to 772 - 50 - Knurled +/-1 1PC 1 9.0mm 10921827 95.99 SGD
Shipped after 2018-01-25
1.0 2.0 85 20 43 Within 1.5 HV653 to 772 - 600 to 700 - Knurled +/-1.5 1PC 1 43.0mm 10922082 219.99 SGD
Shipped after 2018-01-25
1.0 1.2 53 - 25 1 within HV653 to 772 1-0868 200 355-0028 Knurled +/-1 1PC 1 25.0mm 10921976 149.99 SGD
In stock
1.0 1.5 63 - 27 1 within HV653 to 772 - 300 - Knurled +/-1 1PC 1 27.0mm 10921985 159.99 SGD
Shipped after 2018-01-25
1.0 1.5 63 - 30 1 within HV653 to 772 1-0868 300 355-0052 Knurled +/-1 1PC 1 30.0mm 10921994 169.99 SGD
Shipped after 2018-01-25
1.0 1.5 63 - 31 Within 1.5 HV653 to 772 - 300 - Knurled +/-1.5 1PC 1 31.0mm 10922003 169.99 SGD
Shipped after 2018-01-25
1.0 1.5 63 - 32 Within 1.5 HV653 to 772 1-0868 300 355-0061 Knurled +/-1.5 1PC 1 32.0mm 10922012 169.99 SGD
Shipped after 2018-01-25
1.0 2.0 85 20 45 Within 1.5 HV653 to 772 1-0868 600 to 700 355-0109 Knurled +/-1.5 1PC 1 45.0mm 10922091 219.99 SGD
Shipped after 2018-01-25
1.0 2.0 85 20 47 Within 1.5 HV653 to 772 - 600 to 700 - Knurled +/-1.5 1PC 1 47.0mm 10922116 219.99 SGD
Shipped after 2018-01-25
1.0 2.0 85 20 49 Within 1.5 HV653 to 772 - 600 to 700 - Knurled +/-1.5 1PC 1 49.0mm 10922125 229.99 SGD
Shipped after 2018-01-25
1.0 1.2 53 - 22 1 within HV653 to 772 1-0868 200 354-9992 Knurled +/-1 1PC 1 22.0mm 10921942 149.99 SGD
Shipped after 2018-01-25
0.5 1.2 38 - 11 1 within HV653 to 772 - 80 - Knurled +/-1 1PC 1 11.0mm 10921845 119.99 SGD
Shipped after 2018-01-25
1.0 2.0 71 - 37 Within 1.5 HV653 to 772 - 400 - Knurled +/-1.5 1PC 1 37.0mm 10922046 179.99 SGD
Shipped after 2018-01-25
1.0 2.0 71 - 38 Within 1.5 HV653 to 772 1-0868 400 355-0087 Knurled +/-1.5 1PC 1 38.0mm 10922055 179.99 SGD
Shipped after 2018-01-25
1.0 2.0 71 - 39 Within 1.5 HV653 to 772 - 400 - Knurled +/-1.5 1PC 1 39.0mm 10922064 179.99 SGD
Shipped after 2018-01-25
1.0 2.0 71 - 40 Within 1.5 HV653 to 772 1-0868 400 355-0095 Knurled +/-1.5 1PC 1 40.0mm 10922073 189.99 SGD
Shipped after 2018-01-25
1.0 1.2 53 - 23 1 within HV653 to 772 - 200 - Knurled +/-1 1PC 1 23.0mm 10921951 149.99 SGD
Shipped after 2018-01-25
1.0 1.2 53 - 24 1 within HV653 to 772 1-0868 200 355-0010 Knurled +/-1 1PC 1 24.0mm 10921967 149.99 SGD
Shipped after 2018-01-25
0.5 0.8 32 8 6 1 within HV653 to 772 - 50 - Knurled +/-1 1PC 1 6.0mm 10921793 119.99 SGD
Shipped after 2018-01-25
0.5 1.2 38 - 12 1 within HV653 to 772 1-0868 80 354-9933 Knurled +/-1 1PC 1 12.0mm 10921854 109.99 SGD
In stock
0.5 1.2 38 - 14 1 within HV653 to 772 1-0868 80 354-9941 Knurled +/-1 1PC 1 14.0mm 10921872 119.99 SGD
Shipped after 2018-01-25
0.5 0.8 32 8 7 1 within HV653 to 772 - 50 - Knurled +/-1 1PC 1 7.0mm 10921802 109.99 SGD
Shipped after 2018-01-25
0.5 1.2 38 10 13 Within 1 HV653 - 772 - 80 - Knurling +/-1 1PC 1 13.0mm 10921863 119.99 SGD
Shipped after 2018-01-25
0.5 1.2 38 10 15 Within one HV653 - 772 - 80 354-9950 Knurling +/-1 1PC 1 15.0mm 10921881 119.99 SGD
Shipped after 2018-01-25
1.0 1.2 45 12 20 Within one HV653 - 772 - 100 354-9984 Knurling +/-1 1PC 1 20.0mm 10921933 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Inner diameter measurement
5
From Japan
On 2017-05-05 15:49:58
Thank you for your prompt response We are very satisfied
This review is about item#10921836.
Stable inspection accuracy of inner diameter machining
4
From Japan
On 2016-08-12 12:17:00
Because it is with a case, it is easy to manage. I hope the ceramic version will be at this price.
This review is about item#10922152.
Zero set of cylinder gauge
5
From Japan
On 2016-03-10 16:14:38
I used to do the zero set of the cylinder gauge using the conventional macro meter, but because I am getting dimensional gap caused by locking micrometer, I wanted to eliminate the variation. The ceramic gauge ring gauge does not rust, and the dimensional variation due to temperature is small and it is understood that it is good, but it is quite high. Oh well, I tried choosing this affordable price item. Because it has a plastic case, it is likely to be able to store on site.
This review is about item#10921897.

Related Products