Buy more than* S$200* and get FREE SHIPPING

Work Light Fluorescent 13W

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminescent Color
Daylight color
Total Luminous Flux (Lm)
570
Connector
GX23
Rated Power (W)
13
Compatible
WLT-100F
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FL-130S2 10765666 8.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It is used for narrow work in the plant.
1
From Japan
On 2016-11-08 14:42:50
I had it as a spare lamp but when I tried to purchase additional body it became a handling end and became useless purchase.
This review is about item#10765666.
Fluorescent lamps were out in about half a year.
5
From Japan
On 2016-03-30 12:17:26
I have not had time to spend as much as I thought. I think that there is also a win and loss, but I will continue to buy until the main body becomes useless.
This review is about item#10765666.

Related Products