Buy more than* S$200* and get FREE SHIPPING

Triangular warning display plate

3.78 (88)
Purpose
Sign display when the vehicle stops.
Case Dimension (mm)
About 440x115x50
Dimensions (Width W x Depth D x Height H) (mm)
435x370x410/at the time of application (at the time of folding) 420x340x100
Weight (kg)
1.4
Material
Triangular part (Plastic), Base (Steel)
Caution
Use weight or may fall down by strong wind.
Accessories
Plastic case for storage
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10765851 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 42
4 star 14
3 star 15
2 star 5
1 star 12
Review Rating: 3.78
88 Customer Reviews
The reviews are automatic translation.
At the time of failure
1
From Japan
On 2016-01-27 18:29:05
If you think trying to use, connecting of the triangle and the cross weights were not available it has been corrupted. Monotarou it is better not to buy the product. It was Kaikae to other manufacturers.
This review is about item#10765851.
On y and car standing goods
5
From Japan
On 2015-11-07 13:06:57
It is certainly a commodity. Peace of mind to you can use.
This review is about item#10765851.
Automobile trunk of fixtures
5
From Japan
On 2015-10-11 00:04:26
Since there is no it became a situation where use still, is put as a trunk equipment. In preparation for the emergency situation, one I think whether peace of mind is better to have had.
This review is about item#10765851.
Car Permanent
5
From Japan
On 2015-09-18 18:37:18
very good
This review is about item#10765851.
Emergency
3
From Japan
On 2015-06-22 21:24:31
Because it does not use only in case of emergency but confirmation was, I do not know until the emergency. Because those who do not use is a good product
This review is about item#10765851.
In the street
1
From Japan
On 2014-08-20 07:47:00
After a single use, would be shocked by mistake at the time of recovery, it has merely broken from the root. It must be a little more durable.
This review is about item#10765851.
The event of failure of the vehicle
2
From Japan
On 2014-07-16 16:30:50
Of each, is connecting sites, immediately, come off, be damaged. weak. Once you use one, it is damaged.
This review is about item#10765851.
We are using the time of delivery of cars.
2
From Japan
On 2013-10-15 08:01:14
It is inexpensive to is very good, but for the strength of the pedestal mounting portion is insufficient, is fragile.
This review is about item#10765851.
The car standing in the emergency
5
From Japan
On 2013-10-14 00:44:17
Almost the same thing were selling at about 1600 yen at the hardware store. It is a bargain.
This review is about item#10765851.
At the time the original need
4
From Japan
On 2013-09-15 07:49:36
I bought at a price. It also feels a little fragile, but the functional I think enough kana.
This review is about item#10765851.

Related Products