Buy more than* S$200* and get FREE SHIPPING

Gray Parking Cushion with Tape

3.75 (4)
Caution
Cannot be used in places that can have high temperature and high humidity. Man change form
Purpose
For parking, etc.
Double Sided Tape
Available
Color
Gray
Type
Yamagata
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 30 x 50 x 300 1Pack(2PC) 1 TAC002 10769166 13.99 SGD
In stock
About 30 x 70 x 900 1PC 1 TAC004 10769184 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used for jet ski step
4
From Japan
On 2017-08-16 10:05:42
I put on boots for marine and used to stretch on the side so as not to miss feet when running. Somewhat satisfied was the evaluation of satisfaction if it was square instead of mountain type.
This review is about item#10769166.
Carport
5
From Japan
On 2017-04-04 17:49:03
When I parked and opened the door of the car, I installed it because the door hit the car port. The cushion part is thick and it is very good without scratching the door.
This review is about item#10769166.
Used for cushioning because parking car passes through indoor passage
5
From Japan
On 2016-06-14 15:24:06
To be honest I did not expect much, but I had firmer hardness than expected and adhesiveness of double-sided tape also complained. It is easy to cut with a cutter and the price is reasonable. I am satisfied.
This review is about item#10769184.
Door wall prevention
1
From Japan
On 2013-01-16 19:37:28
I was able to tear by just having once. It can only be described as a bad product. I'm sorry.
This review is about item#10769166.

Related Products