Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Cushion Tiger Pattern, Sheet

3.50 (4)
Caution
Cannot be used in places that can have high temperature and high humidity. Man change form
Purpose
Wall surface, corner, etc.
Double Sided Tape
Without
Color
Tiger
Type
Sheet
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 4x50x910 1Sheet 1 TAC005 10769193 7.99 SGD
Shipped after 2018-06-25
About 4x100x910 1Sheet 1 TAC006 10769202 11.99 SGD
Shipped after 2018-06-25
About 4x200x910 1Sheet 1 TAC007 10769211 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Entrance of garage
3
From Japan
On 2017-09-17 18:30:42
When putting the car in the garage at night in the back, the width was quite narrow, so I stuck it to the pillar so that the position of the pillar was easy to understand, but I thought that yellow is more fluorescent or luminescentish yellow That was no good. In the night it is hard to see with only the light of the tail lamp. Also, although it has been over a year, it came warping a little and turned up. This is going to be a disappointing item. I do not know whether it is good to put it on the ceiling where the head is not hit.
This review is about item#10769193.
Laying display of hypothetical wire and danger indication
4
From Japan
On 2015-09-22 20:42:03
You can use it without using glue, but you should also have glue application.
This review is about item#10769193.
Car scraping prevention
5
From Japan
On 2015-04-12 21:18:38
Since it is tigery, it stands out so it is easy to check.
This review is about item#10769211.
Dangerous spot on site
2
From Japan
On 2012-02-29 11:49:19
It was still better if double-sided tape was attached to the back. It is difficult to paste on curved surfaces such as corners of steel materials. I think that it is good for use wound on a pole etc. Among similar things, the price was cheap. I think that it is cheap when small amount is good.
This review is about item#10769202.

Related Products