Buy more than* S$200* and get FREE SHIPPING

Safety Cushion with Tiger Print Tape, Pipe

5.00 (2)
Caution
Cannot be used in places that can have high temperature and high humidity. Man change form
Purpose
Pipe, angle, etc.
Double Sided Tape
Available
Color
Tiger
Type
Pipe type
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About IMATELY 46 phi (phi 26 ) x 300 1Pack(2PC) 1 TAC015 10769297 12.99 SGD
In stock
About 69 phi (49 phi ) x 1000 1PC 1 TAC016 10769306 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the legs of the scaffold
5
From Japan
On 2016-05-24 12:53:18
I installed it so that the car does not touch the scaffold. The visibility is better than the trapeape.
This review is about item#10769306.
Safety cover of forklift storage area
5
From Japan
On 2015-01-22 17:07:28
The goods themselves can be put on pipes and can be taped, easy to install is good. It would be even better if you could choose something longer or longer.
This review is about item#10769297.

Related Products