Buy more than* S$200* and get FREE SHIPPING

Safety Cushion with Tape, Guttering Lithography

4.50 (2)
Caution
Cannot be used in places that can have high temperature and high humidity. Man change form
Purpose
Wall surface, corner, etc.
Double Sided Tape
Available
Color
Gray
Type
Sheet
Dimension (mm)
About 8x100x910
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TAC013 10769272 14.99 SGD
In stock
1Sheet 1 TAC014 10769281 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To cornering of furniture etc
4
From Japan
On 2017-08-16 10:25:20
A child ran around the room and attached it so that it would not hurt the installation in the room.
This review is about item#10769272.
For protection
5
From Japan
On 2016-03-13 12:20:54
Since there is a slit, you can pay cleanly without wrinkles when protecting corners. If the position of the slit contains not only the center but also a 1/3 position bamboo shooter, the range of use conditions may expand.
This review is about item#10769281.

Related Products