Buy more than* S$200* and get FREE SHIPPING

Bag Sealer

4.31 (49)
Caution
Exclusive tape not included. Colors and specifications may be different., Exclusive tape not included. Colors and specifications may be different.
Purpose
Bag sealer tape to seal the bag mouth Various packagings of products such as vegetables, bread, cookies, screws, and others., Bag sealer tape to seal the bag mouth Various packagings of products such as vegetables, bread, cookies, screws, and others.
Body Dimensions (Width x Depth x Height) (mm)
220*72*155
Weight (g)
870
Material
Iron
Compatible
Up to 9 mm tape width _x000D _ Up to 100 m length tapes
Specification
Bag sealer tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9mm 10765885 19.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 31
4 star 10
3 star 3
2 star 2
1 star 3
Review Rating: 4.31
49 Customer Reviews
The reviews are automatic translation.
Packing for fresh produce
5
From Japan
On 2018-02-21 18:52:36
Although it is the second one, I purchased it because it is troublesome to replace the tape. It is a good item with durability.
This review is about item#10765885.
When packing goods
5
From Japan
On 2018-02-18 16:41:09
I was frustrated because the thing I used before was not able to do quite well because of aging. It can be used without problems, it is very satisfying.
This review is about item#10765885.
For packing goods
5
From Japan
On 2018-02-16 19:29:54
It is using packing of goods. More than anything, it was cheap and it was just right to use for the first time.
This review is about item#10765885.
For direct sales of tomatoes, bagging
4
From Japan
On 2018-02-15 23:01:54
I bought it very cheaply. I can use it without trouble to stop the bag. Cost performance is the best.
This review is about item#10765885.
Packing of vegetables
5
From Japan
On 2018-02-07 12:58:58
The price was cheaper than the usual bag sealer (because it was about half price), I was prepared to prepare for the usability drops a little but there is no problem! The seal is also light, smooth and very easy to use. I do not know if durability is good without time, but I want to purchase it from next time if there is no problem.
This review is about item#10765885.
Packing of shipped items such as vegetables
5
From Japan
On 2018-01-17 17:03:29
At a cheaper price than other products, the function also satisfies sharpness, stability, operation sound etc.
This review is about item#10765885.
Number child and the product's mouth
4
From Japan
On 2018-01-09 14:34:36
I use it for the number of children and the bottle of vinyl-filled products. I use a color-coded tape for each item. I am happy that the price is low.
This review is about item#10765885.
For packing and storing everything such as parts
3
From Japan
On 2017-10-27 12:58:51
I think that COSPA is expensive. It is too big to be troubled by the location.
This review is about item#10765885.
Tighten plastic bags of fine parts
1
From Japan
On 2017-10-12 16:35:53
I could not use it because it arrived and the product was bad. Regrettably it will not be able to wrap around the tape even if I tried it many times
This review is about item#10765885.
Packaging operation
5
From Japan
On 2017-09-27 23:56:27
I have purchased it for 7 months, but I can use it without problems. The sharpness of the tape is also as smooth as purchase.
This review is about item#10765885.

Related Products