Buy more than* S$200* and get FREE SHIPPING

Carton-Edge Holder

4.78 (27)
Purpose
Fixing of lid of cardboard box., Fixing of lid of cardboard box.
Weight (g)
50
Color
Yellow
Dimension (mm)
60*17*45
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 - 10765894 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.78
27 Customer Reviews
The reviews are automatic translation.
When packing
5
From Japan
On 2017-06-07 11:36:16
It is very convenient when packing. I think that it will be even better if you round the corner.
This review is about item#10765894.
home
5
From Japan
On 2017-02-14 15:47:30
It was possible to use even an orange box with considerable thickness. I think that you should state that you are in 4 pieces.
This review is about item#10765894.
Take out from the box
5
From Japan
On 2016-11-17 18:45:55
This price also included 4 pieces. It is too cheap. Very convenient.
This review is about item#10765894.
Packing use
5
From Japan
On 2016-11-03 23:14:34
Convenient, cheap palm, because it is 4 sets, we bought it all together
This review is about item#10765894.
Picking parts
2
From Japan
On 2016-06-08 21:22:44
Because the corner is sharp, it hurts when I touch it.
This review is about item#10765894.
Used at product packaging.
5
From Japan
On 2016-04-19 16:48:26
The fit is good and the work goes smoothly.
This review is about item#10765894.
Packing shipment
4
From Japan
On 2016-01-16 01:19:51
Convenient. I hope to specify "4 piece set" with more product titles etc (lol)
This review is about item#10765894.
When creating parcels
5
From Japan
On 2016-01-01 03:08:42
I often make parcels, but it is very convenient. If I lose or break, I think I will buy it again.
This review is about item#10765894.
packing
5
From Japan
On 2015-12-04 18:42:40
It is cheap and useful. I wish I could buy it sooner and later.
This review is about item#10765894.
For packing
5
From Japan
On 2015-08-03 09:24:05
I only know the people who used it, the eyes are excellent scales.
This review is about item#10765894.

Related Products