Buy more than* S$200* and get FREE SHIPPING

Safety Slide Cutter

4.55 (11)
Compatible Replacement Blade
OLFA REPLACEMENT BLADE /LBL-10B, LB-10 K, 50 K LB-
Weight (g)
556 (Bag)
Dimension (mm)
About 60 x 1100 x 110 (when assembled)
Material
CUTTER GUIDE / RESINS, NYLON 6 BODY FLAT BAR / ALUMINUM (63S-T5 MATERIAL)
Application
For cutting ink jet sheets, gypsum boards, (less than 3 mm) plywood, vinyl, paper, rubber, glass mat, interior materials, carpets, magnest, etc.
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
1PC 1 AK-1000 10765982 60.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Cutting of resin sheets
4
From Japan
On 2017-12-12 15:08:35
I was able to cut the seat safely. However, because the non-slip stuck on the back was peeling off, it is ★ -1.
This review is about item#10765982.
Clerical work process
5
From Japan
On 2017-08-01 14:44:28
It is a little big as an office use. The performance was as imagined.
This review is about item#10765982.
Cutting of waterproof packing
5
From Japan
On 2017-07-24 09:43:49
Workability is good, safe and no complaints. Thanks to Momotaro.
This review is about item#10765982.
Sponge cutout work for speaker
5
From Japan
On 2017-06-07 16:14:20
It was a soft sponge, but straight cutouts were easily and beautifully worked quickly. I could cut it to 60 cm in length to make it easy to use. This is a useful tool.
This review is about item#10765982.
Cutting of vinyl sheets
5
From Japan
On 2017-05-23 18:29:09
I am very satisfied with using it for various things convenient and not moving to cut.
This review is about item#10765982.
Cut the cardboard
4
From Japan
On 2017-05-22 13:05:51
Since the cut length is about 1200 mm, if the rail of the cutting machine has about 1500 mm, it will be more useful. Since the rail uses aluminum extruded material, I think that it is possible to make a long object relatively easily.
Cutting of cardboard
5
From Japan
On 2017-01-21 17:23:58
I use it for cutting cardboard. It is satisfying, but it is saved if there is a kind of rail length and right / left hand.
This review is about item#10765982.
Cutting posters
5
From Japan
On 2016-12-27 08:33:18
All right. Simple and solid making. Consumables are versatile. I thought it was unstable because it was thin, but it does not matter at all. You do not have to worry about cutting hands unless you mistake its usage.
This review is about item#10765982.
Hobby's DIY trial and error
2
From Japan
On 2016-06-08 08:09:35
Sewing We bought it for the purpose of cutting to a certain width while drawing out the cloth original anti warp. Although it is 1000 mm wide correspondence, there are various widths of the original width of 1,000 mm to 1,300 mm, and this time there was a convenience for the user to enter this work after the original half was cut in half. Because cloth stretches when it gets stretched, it is difficult for sharpness to become worse if it is sweet, or it is difficult to cut at right angles, and considerable skill is needed. There is no major problem with the product. Rather, I would like to propose that the cut width will be stable if it can cut at the same time with the desired width two cutting knives on the left and right.
This review is about item#10765982.
Cut wallpaper
5
From Japan
On 2016-05-01 23:41:13
It is easy to cut, and the dimension measurement of the wallpaper to be used next is made easier. I'm glad I bought it.
This review is about item#10765982.

Related Products