Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel 1mm

5.00 (2)
Purpose
For steel plate body.
Reinforcement Net
Both sides
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
80[15280]
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Thickness (mm)
1
Grain Size
24
Application
For steel plate body.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 105X1.0 10766077 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cut work by hand grinder
5
From Japan
On 2015-01-13 14:19:01
It is terrible to understand once used. The steel material will be cut as it is cut with jigsaw. The price is somewhat higher, but it's worth it. I would like something for a high speed cutting machine, if possible.
This review is about item#10766077.
I use it for stain cutting
5
From Japan
On 2013-08-16 18:01:15
Good products, we recommend.
This review is about item#10766077.

Related Products