Buy more than* S$200* and get FREE SHIPPING

pH Test Strip, Roll Type

4.22 (89)
Caution
Please use the pH meter when measuring weak buffer solutions, such as distilled water, tap water, rain water, boiler water, that can undergo dilute solution hydrolysis neutral acid, alkaline, acid and strong alkaline., Please use the pH meter when measuring weak buffer solutions, such as distilled water, tap water, rain water, boiler water, that can undergo dilute solution hydrolysis neutral acid, alkaline, acid and strong alkaline.
Purpose
Textile, coloring, pulp and paper, chemical, oil refining, metals, mining, electrical and electro-chemical, etc. Manufacturing processes of every chemical product such as glass, cement, electronic engineering materials, semiconductors, fertilizers or p, Textile, coloring, pulp and paper, chemical, oil refining, metals, mining, electrical and electro-chemical, etc. Manufacturing processes of every chemical product such as glass, cement, electronic engineering materials, semiconductors, fertilizers or p
Using Recommended Expiration
(Estimation )After opening 3 months, unopened 2 year
Color (Sheet)
Yellow
Length (m)
5
Type
Roll type
Width (mm)
8
Usage
Test paper is packed with aluminum foil in resin package. Remove aluminum before use, set test paper and cut with cutter brade.
...see all>
Product Options
ADD TO CART
Standard Discoloring Table Interval Effective pH Measurement Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Discoloring Table Interval Effective pH Measurement Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 1.0-11.0 1Roll 1 - 10767224 8.99 SGD
Shipped after 2018-05-28
1 1.0-14.0 1Roll 1 - 33042843 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 50
4 star 20
3 star 10
2 star 7
1 star 2
Review Rating: 4.22
89 Customer Reviews
The reviews are automatic translation.
Used when you ask the contents of your company's products in front of you
4
From Japan
On 2018-04-06 09:45:54
What I can see with my eyes has a sense of satisfaction, I think it is good.
This review is about item#10767224.
Inspection before and after wastewater treatment
1
From Japan
On 2018-03-09 14:06:29
The upper cover does not fit and it can not be rotated, it fills the test paper and it is not fitted an extra. The test paper itself was also packaged with the border bent. Supporting people corresponded quickly, so it was good as we did the return procedure on the same day.
This review is about item#33042843.
Used to check water quality of soft water system
3
From Japan
On 2017-12-05 14:59:55
I can not say anything because I have not used so many of these hands, but I can use it normally. (Bitter smile)
This review is about item#33042843.
Soil analysis
4
From Japan
On 2017-11-29 20:33:31
Because this product has a rather wide measurement range, it is recommended to use it in conjunction with a finer range of test paper for detailed analysis.
This review is about item#33042843.
Chemical inspection
4
From Japan
On 2017-11-22 19:47:48
Cospa is good. It was affordable and it was easy to adjust the size.
This review is about item#33042843.
PH measurement of hypo-water
2
From Japan
On 2017-11-19 18:52:27
When unpacking a new item, I will use it from the incision but I am dissatisfied that it is hard to pick up paper more than I thought. I hope it improves.
This review is about item#10767224.
Process control
4
From Japan
On 2017-10-28 08:31:53
Convenient to conveniently measure pH. Durability is also sufficient. For purpose, when you measure the pH (8 to 9) in the vicinity of the weak alkali, you are strongly in a different grade, so you are satisfied with the institutional
This review is about item#10767224.
Medaka rearing
5
From Japan
On 2017-10-24 10:57:28
It is aignment. If it says so, as the test paper ink after inspection drips as water droplets, things that you do not want to transfer color are caution.
This review is about item#33042843.
resale
4
From Japan
On 2017-10-17 21:44:47
It is troublesome to take out and peel off from the box that the monotary seal is pasted, so I want you somehow.
This review is about item#33042843.
Liquid PH check
5
From Japan
On 2017-10-02 16:08:31
It is very convenient to measure rough PH degree in a short time. I think that it is a good product without discoloring even if it is kept for a long time.
This review is about item#10767224.

Related Products