NoteBuy more than* S$200* and get FREE SHIPPING

Turbo Air Duster

4.38 (64)
Coupler Connection Screw Diameter
M12x1.0
Nozzle Diameter
G(PF)1/8
Air Ejection Amount (l/min)
800
Air Consumption (L/min)
270
Weight (g)
272
Dimension (mm)
178x27x150
Material
Black nickel plated aluminum (body) (Trigger) made of steel / chrome-plated (Nozzle)Aluminum alloy Alumite treatment
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAG-75 10767793 -
Discontinued
[x]
Customer Reviews
5 star 42
4 star 10
3 star 7
2 star 4
1 star 1
Review Rating: 4.38
64 Customer Reviews
The reviews are automatic translation.
Duster
5
From Japan
On 2015-12-08 09:01:38
Quite sound is big but stood very helpful because the decent amount of air comes out. It was good to buy.
This review is about item#10767793.
Garbage cleaning
3
From Japan
On 2015-11-03 17:45:15
Middling
This review is about item#10767793.
Processing operation
5
From Japan
On 2015-09-23 18:07:05
Very good and cheap.
This review is about item#10767793.
Cleaning in maintenance
3
From Japan
On 2015-08-20 17:21:49
Better to buy the nozzle and the gun separately was cheap.
This review is about item#10767793.
Dust removal at the time of product cleaning
5
From Japan
On 2014-08-06 13:28:09
Since power was stronger than other products, currently, we have purchased to continue this product.
This review is about item#10767793.
Such as such as cleaning of the air cleaner of the truck
5
From Japan
On 2014-07-16 10:25:59
Until now had been using an ordinary air gun, the same is uneven of power compared. Exactly, it is the turbo. it's recommended
This review is about item#10767793.
Dust removal
4
From Japan
On 2014-05-13 22:25:36
Quite noisy, but the air flow was strong. Attached to the clothes, but it is the best to skip the dust, I thought noisy. But it is good.
This review is about item#10767793.
-
2
From Japan
On 2014-05-11 23:09:27
Momentum is there is a wonderful thing, but it is too noisy. Or there is no house in the vicinity, and it is a good when it was an indoor garage, but is a residential area Too noisy you can not use because we use the mind.
This review is about item#10767793.
Skip drop of water after the car wash
5
From Japan
On 2014-04-23 01:57:30
It is quite sound is terrific, but the air volume is also tremendous. While to care about the neighborhood nuisance, we try a short period of time.
This review is about item#10767793.
Cleaning of machinery and parts
5
From Japan
On 2014-03-17 22:23:26
Was honest licking ... ... the pressure is great to here Anyway's a cheap Mon, I bought I think private brand (anonymous) soup .... When I use emergency, scattering the machine of dust in the tremendous pressure, I have said that involuntarily "Oh ~ !!". This is a buy! !
This review is about item#10767793.

Related Products