Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter

Caution
As it has only simple function, not available to use it for trade certification.
Accuracy
Basic /DC0.7%
Static Capacity
40nF / 400nF / 4μF / 40μF / 100μF
Storage Temperature/Humidity Range
-10 to 60 deg C 70% RH or less
Alternating Current (AC)
40mA / 400mA / 10A (3.0%), (accuracy) 1.5% + 5dgt
Resistance
400Ω / 4KΩ / 40KΩ / 400KΩ / 4MΩ / 40MΩ, (accuracy) ± 1.2% + 2dgt
DC Current
40mA / 400mA / 10A (2.0%), (accuracy) 1.2% + 3dgt
DC Voltage
400mV / 4V / 40V / 400V / 1000V, (accuracy) ± 0.7% + 2dgt
Operating Temperature and Humidity Range
0 to 40 deg C 80% RH or less
Sampling
Digital 2 times / sec.
Other Functions
Temperature (℃) · humidity (%), illumination (Lux) · sound level meter (dB) · diode test continuity test
Frequency
9.999Hz to 199.9kHz
Dimensions (Width W x Height H x Depth D) (mm)
92 x 195 x 55
AC Voltage (V)
4/40/400/750, (accuracy) ± 0.8% + 3dgt
Power
006P (9V) x 1
Weight (g)
About 400
Accessories
Manual, batteries, test leads · K thermocouple sensor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-8210 10773716 159.90 SGD
In stock
ADD TO CART

Related Products