Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AC/DC Digital Clamp Meter

Maximum Measuring Conductor Diameter (mm)
28
Alternating Current (AC)
Range: 400A, resolution: 0.1A, accuracy: 0 - 400A +/- 3.0% +3 dgt
DC Current
Range: 400A, resolution: 0.1A, accuracy: 0 - 400A +/- 3.0% +3 dgt
DC Voltage
Range: 450V, Resolution: 0.1V, Accuracy: +/- 2.0% +3 dgt
AC Voltage
Range: 450V, Resolution: 0.1V, Accuracy: +/- 2.0% 3dgt
Dimensions (Width W x Height H x Depth D) (mm)
48x175x33
Resistance (omega)
Range: 400ohm, resolution: 0.1ohm, accuracy: conduction Buzzer <50ohm
AC Voltage (V)
Range: 450, resolution: 0.1, Accuracy: +/- 2.0% +3 dgt
Power
UM-4(1.5V)x2
Weight (g)
About 150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QT-4400 10773752 209.99 SGD
In stock
ADD TO CART

Related Products