Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infrared Color Security Camera

Pixel Number
300 000
Picture Element
1/3 inch color CCD
Resolution
(Horizontal) 420 Movies
Dimensions (Width W x Depth D x Height H) (mm)
(Single camera) 58 x 85 x 55
Cord Length (m)
(Camera side) 1.5
Cable Length (m)
10.5
Power
Adapter use (DC12V/500mA)
Power Consumption (W)
2
Operating Temperature Range (deg C)
-20 to 50
Weight (g)
About 240
Set Contents
Camera body (1.5m cable) one, AC / DC adapter one, extension cable (10.5m) 1 of them, two wood screws, one drip tape, instruction manual (with warranty) 1 piece
Compatible
2P extension cable 10m BO-C102 (07-4945), 2P extension cable 20m BO-C202 (07-4946)
Specification
(Infrared irradiation distance) about 12m
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-70IR 10768213 219.99 SGD
In stock
ADD TO CART