Buy more than* S$200* and get FREE SHIPPING

Aramide Gloves#9050

3.36 (14)
Caution
Do not use for works associated with the rotor. Please note that in case of holding, grasping an object with a high temperature, after a long time, the heat will be transmitted to your hands.
Around Palms (cm)
About 20
Heat-Resistant Temperature (deg C)
400 (about 5 seconds)
Middle Finger Length (cm)
About 7.7
Overall Length (cm)
About 23
Material
Aramid fiber, flame-retardant poly
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 1dozen(12Pair) 1 9050 10768746 -
Discontinued
[x]
Navy 1dozen(12Pair) 1 9050 10768755 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 4
Review Rating: 3.36
14 Customer Reviews
The reviews are automatic translation.
To prevent burns
5
From Japan
On 2016-12-02 11:28:50
I was surprised at the arrival of goods, I thought it was a nomex, but I did not read the catalog well or I did not think this number will come. I use it without heart. But it is the best in COSPA.
This review is about item#10768755.
Temper
1
From Japan
On 2016-02-26 04:10:59
It ignites more weak than heat.
This review is about item#10768755.
Burning of hand-burned cracker
5
From Japan
On 2015-12-16 15:05:39
I use it over the glove gloves. The price is handy and handy.
This review is about item#10768755.
Boiler work
5
From Japan
On 2015-12-14 16:39:21
In work that does not require authentic heat resistance, it is heat resistant, acid resistant, safe and price is very cheap. Furthermore, it is better to cover the wrist longer even if the price is doubled.
This review is about item#10768755.
When handling molds around 160 ° C
4
From Japan
On 2015-08-13 18:14:39
Burn on one sheet. However, I wonder if I can withstand more than ordinary gloves. I have 12 pairs of cheap prices, and seems to have become sewing machine rather than review? It is! We recommend only those who want to use in combination with ordinary gloves.
This review is about item#10768755.
Work to cool the jig at high temperature
1
From Japan
On 2015-04-20 17:12:39
I am very sorry that my size was too big to cool. Also, although it is work to handle jigs around 110 ° C, it is hard to believe that heat can be transmitted to the hand too early, and can not work at 400 ° C.
This review is about item#10768755.
Tig welding
2
From Japan
On 2015-03-09 07:45:47
Although I was listening, sewing is too cruel! Also, one thing of obviously small size was mixed. Even if you can buy a dozen cheap gloves ...
This review is about item#10768755.
Press machine for construction machine aircraft mat
4
From Japan
On 2015-03-06 09:09:43
I am satisfied with price, feeling of use etc. If you request one, I think the place of rubber on your wrist is weak.
This review is about item#10768755.
Rubber molding
5
From Japan
On 2014-11-29 19:28:37
It is used especially when pulling out a tubular shaped product from a high temperature mold. I am trying on inner and outer, but it is much better than glove hand. If you do this work with a glove hand, it is a hole with a hole in one day, but I feel it has enough durability as it can withstand enough.
This review is about item#10768755.
Drying operation with burner
5
From Japan
On 2014-10-12 15:27:39
I was doing the drying work at the burner with the gloves, but I bought it because it gets hot. Compared to gloves, it is very good.
This review is about item#10768755.

Related Products