Buy more than* S$200* and get FREE SHIPPING

Windshield Wiper Blade, "Active Sword"

2.80 (5)
Width (mm)
6
...see all>
Product Options
ADD TO CART
Clip Type Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip Type Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 x 3U clip (pre-installed) Driver and front passenger combined 425 - 1PC 1 AS43A 10769437 -
Discontinued
[x]
9 x 3U clip (pre-installed) Driver side 450 9x4U clip 1PC 1 AS45A 10769446 -
Discontinued
[x]
9x3U clip (pre-installed) Passenger side 450 9x4U clip 1PC 1 AS45B 10769455 -
Discontinued
[x]
9x3U clip (mounted) Combined passenger seat and driver seat 350 - 1PC 1 AS35A 10769412 -
Discontinued
[x]
9x3U clip (mounted) Combined passenger seat and driver seat 400 - 1PC 1 AS40A 10769421 -
Discontinued
[x]
9x3U clip (mounted) Driver's seat side 475 9x4U clip 1PC 1 AS48A 10769464 -
Discontinued
[x]
9x3U clip (mounted) Passenger seat side 475 9 x 4 U CLIP 1PC 1 AS48B 10769473 -
Discontinued
[x]
9x3U clip (mounted) Combined passenger seat and driver seat 500 9 x 4 U CLIP 1PC 1 AS50A 10769482 -
Discontinued
[x]
9x3U clip (mounted) Combined passenger seat and driver seat 525 9x4U clip 1PC 1 AS53A 10769491 -
Discontinued
[x]
9x3U clip (mounted) Combined passenger seat and driver seat 550 9x4U clip 1PC 1 AS55A 10769507 -
Discontinued
[x]
9x3U clip (mounted) Combined passenger seat and driver seat 600 9 x 4 U CLIP 1PC 1 AS60A 10769516 -
Discontinued
[x]
9x3U clip (mounted) Combined passenger seat and driver seat 650 9 x 4 U CLIP 1PC 1 AS65A 10769525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Replacement for 20 series Prius
1
From Japan
On 2015-05-29 14:35:57
Is the item bad? Is it compatible with the fluorine water repellent coat? The main 650 mm gets messed up. It is more aroused than bibimbling. It seems to be caused by lack of rigidity of wiper main body, rattling of attaching part. 400 mm has no problem. I was expecting smooth wiping because price was high as it is, but it is regrettable. Since I used the aero twin multi and design wiper I used before, I think I will return it to either.
This review is about item#10769525.
Heisei era 2005 year use for Daihatsu Mira
4
From Japan
On 2013-02-26 12:23:24
During snowfall, warmed by glass and moist snow sticks to the lower part of the wiper, rubber can not shrink and wiping becomes worse. (I think it is inevitable in terms of structure ...) If you hit the arm several times on the glass, it is good to recover the snow that caught and the wipe off. It is × which you can only choose from 350 mm in size. Is it possible to line up from 325 mm like other kinds?
This review is about item#10769412.
Buy as a replacement for jaguar xkr
2
From Japan
On 2012-09-24 07:47:23
Because it is cheap purchase 1 piece of eggs a day. Since the condition of wiping was good, I bought one more and saw durability, but wiping unevenness occurred in about 6 months, vibrating also occurred Dissatisfied with the durability of the rubber part. Even if I used BOSH 's before for another car for more than a year and a half, this kind of thing did not happen This time we replaced the rubber part only (GLACO) and we are re - using it. I will confirm how much the lifespan is different
This review is about item#10769491.
Change wiper
2
From Japan
On 2011-12-03 14:53:27
I used it for GD 1 fit driver's seat. For 600 mm which was upgraded one size than the original size, wiping left behind occurs at the middle position of the front windshield during operation. It used to work normally without using a normal type 600 mm ... When I looked into it later, the domestic car was due to weak wiper arm pressure. I think that Carmate made is good. There is also a change rubber for snow. Please add it to the lineup by all means!
This review is about item#10769516.
Change wiper
5
From Japan
On 2011-10-28 01:37:07
After all it was OEM of the champion. It is exactly the same. It was good that the price was cheap here.
This review is about item#10769525.

Related Products