Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Bit Sharpener

2.33 (3)
Abrasive Size (mm)
2.5 to 13
Usable Materials
Iron drill, high-speed steel drill, drill steel, cobalt, titanium-coated drill
Motor Rotation Speed (min-1r.p.m)
15000
Grinding Wheel
Electroplated diamond wheel
Voltage (V)
100
...see all>
Product Options
ADD TO CART
Polishing Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polishing Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
118 1PC 1 350X 10770261 269.99 SGD
Shipped after 2018-06-25
118/135 (2 steps) 1PC 1 500X 10770277 419.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Drill polishing of 1 bit
5
From Japan
On 2015-09-18 11:49:50
Because it comes with a video for explanation of the product (I have attached to what I bought but I do not know what you are talking about because it is a foreign language) If you look it is easy to use and the sharpness recovers spectacularly I will. The larger one also fits the second blade, so it is suitable for thick bits and stainless steel.
Drill polishing
1
From Japan
On 2013-04-17 09:03:44
I sharpened nothing at all and I can not finish it after all
Drilling
1
From Japan
On 2010-12-06 06:19:50
The cutting edge of the drill has been sharpened. The core of the drill is not slipping.
This review is about item#10770261.