Buy more than* S$200* and get FREE SHIPPING

Powered Handsaw

4.25 (4)
Stroke Length (mm)
10
Maximum Cutting Capacity (mm)
(Woodworking) 100 x 100 square, (Iron) 3.5 thickness
Number of Strokes (min-1 [Time/minute])
0-5500
Blade Type
Only, (attached) One-touch
Body Dimensions (Length x Width x Height) (mm)
270x75x200
Voltage (V) (50/60 Hz)
AC100
Cord Length (m)
3.0 (6.0 extension cord)
Switch
Variable speed
Power Consumption (W)
400
Weight (kg)
(With battery) 2.0
TRUSCO Part Number
274-8797
Accessories
(A5873), extension cord 6m (A5872), metal cutting saw blade (A5871), curve cutting jigsaw blade wood cutting saw blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS900G 10770444 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cutting processing of miscellaneous trees that were cut off in the garden, home carpentry, etc.
5
From Japan
On 2016-12-13 09:49:33
It was not quite attached even if the attachment of the first blade is in the manual street, but their understanding of the manual there was a correct or anxiety. Why it did only was first in harder. Although we worried that the body is a little heavy, can be cut to a speedy without any problems and get to work, moreover, noise is also not so much trouble in the neighborhood, I was very pleased. Because it seems to go up quite a diameter in the Inserting the blade, the next to enter the care I would like to challenge to cut off the branches of a tree.
This review is about item#10770444.
When the tree felling and during plate cutting
5
From Japan
On 2016-10-19 17:02:17
The sound is slightly larger feel, but cut down about 18cm, a height of 3m trees diameter, cut after felling be cut in a short period of time than all-purpose saws also was able to comfortably. Noticed is given, if the vibration is increased, the less vibration by be corrected with respect to the cut surface to increase the speed while cycle the blade again to the cut portion. The first is to move slowly, you can quickly cut and to cut while moving back and forth in a sawtooth manner while gradually faster. Mounting of the blade, in this price range is to remove both use to easily have been supplied with simple extension cable, is sufficient capacity.
This review is about item#10770444.
And the bowl base of the cut of the shelf and the steel of steel products, waste as recyclable waste.
4
From Japan
On 2015-11-09 20:32:12
Have ease of is, I like. Since the firm be popular even in women, we were able to work safely also. Since the extension cord had entered together, it was useful for work.
This review is about item#10770444.
Demolition work of the resin container
3
From Japan
On 2014-08-18 11:45:08
I purchased as a "strong and long-term operation can be electric saws than battery-powered". Performance thereof include without problems, cost performance because gave me enough to play an active part in the demolition work is I think the pass. But will the lock shaft to secure the blade is worn at the time of the use of about four months, it was disposed of because now blade is out. We were able to core parts also exchange such as the lock shaft, I think it a waste to only could be further long-term use. Such as pasting gel to suppress the vibration of the hand on the grip, the only had also been consideration to the user, not on pity this. Is sufficient in the sense that "I can buy a little handy, powerful is to use", it would be rejected as equipment to use and love long. Since the price is cheap, but is considering the balance of the side "satisfied", it will be a subtle evaluation for some people to use.
This review is about item#10770444.

Related Products