Buy more than* S$200* and get FREE SHIPPING

Non Slip Mat

5.00 (2)
Purpose
Tool box, workbenches, cars, vases, keyboard, figurines, and mouse pad
Material (surface)
PVC (vinyl chloride system soft sheet)
Core Material
Polyester
Color
Black
Dimension (mm)
About 300x1800
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TM-1 10042155 16.87 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Non-slip kitchen mat
5
From Japan
On 2016-09-30 16:38:30
Because the mat laid in the kitchen slides, I was looking for something good, but I watched "sliding exclusive" and bought it. It has a length of 180 cm, it is useful because it cuts and cuts. I still have it, so I will try it on mats in other places. The price is reasonable and satisfied.
This review is about item#10042155.
It sticks to metal products so as not to move.
5
From Japan
On 2016-08-16 21:18:19
There are various kinds of rubber, but it is not good to slip.
This review is about item#10042155.

Related Products