Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

3.78 (9)
Static Capacity
40nF/400nF/4microF/40microF/400microF/4000microF
Duty Ratio
0.1% - 99.9%
Alternating Current (AC)
400microA/4000microA/40mA/400mA/4A/10A
Resistance
400ohm/4Kohm/40Kohm/400Kohm/4Mohm/40Mohm
DC Current
400microA/4000microA/40mA/400mA/4A/10A
DC Voltage
400mV/4V/40V/400V/1000V
Functions
Feature with MAX / MIN voltage and current range Measurable capacitance, frequency, duty ratio
Frequency
9.999Hz - 10MHz
Dimensions (Width W x Height H x Depth D) (mm)
98x177x39
AC Voltage (V)
400m/4/40/400/750
Power
AAA (1.5V) x2
Weight (g)
Approx. 300
Accessories
An operation manual, a battery, and a test lead
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-4510 10773725 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Electronic circuit adjustment, inspection, repair etc.
5
From Japan
On 2016-11-18 01:09:38
As one that used the same type of tester from the old days, I am impressed that it is possible to purchase cheaply the multifunctional, high precision meter
This review is about item#10773725.
Used for checking around electricity
3
From Japan
On 2016-11-14 20:18:31
It was able to be used normally. There was no particular problem.
This review is about item#10773725.
Instrumentation work
2
From Japan
On 2016-06-30 15:17:17
The attached battery was out. (0.0 V) Because it was leaking from the battery, it is somewhat dissatisfied.
This review is about item#10773725.
Car maintenance
1
From Japan
On 2015-12-15 09:59:20
The feeling of moderation such as ticking when turning the dial became useless quickly. Dials started moving just by touching.
This review is about item#10773725.
Car maintenance
4
From Japan
On 2014-03-07 10:37:21
Easy to hold with your hands. I wish I had a case.
This review is about item#10773725.
Equipment Maintenance
5
From Japan
On 2014-02-25 08:40:02
It's even better if you have a case! The function is batch!
Inspection of car
5
From Japan
On 2013-05-18 13:53:18
It is easy to use, it feels very good.
This review is about item#10773725.
electronic work
5
From Japan
On 2012-03-30 16:57:03
With this price, it is good to be able to measure so many kinds. Although it is not compact, it is pretty handy.
This review is about item#10773725.
Electric machine repair, car maintenance
4
From Japan
On 2010-12-03 23:32:04
We bought it for easy inspection at the business trip destination and for measurement purpose, but since it can measure the capacitance and Hz, it will work more than the price.
This review is about item#10773725.

Related Products