Buy more than* S$200* and get FREE SHIPPING

Pocket Type Digital Multimeter

4.17 (6)
Static Capacity
40nF/400nF/4microF/40microF/400microF/4000microF
Alternating Current (AC)
60mA/600mA
Resistance
600 ohm / 6 K ohm 60 K / 600 K / ohm ohm / ohm 6 M / 60 M ohm
DC Current
60mA/600mA
DC Voltage
600mV/6V/60V/600V
Functions
Forget the deviation of measurement and power-cut protection
Frequency
1Hz - 10MHz
Dimensions (Width W x Height H x Depth D) (mm)
79x120x17
AC Voltage (V)
6/60/600
Power
2023 (1 x 3 built-in main part)
Weight (g)
About 125
Specification
Electrostatic capacity / With Frequency range / With AC / DC600mA range., Electrostatic capacity / frequency range AC/DC600mA range
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-4095 10773734 56.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Electrical work
5
From Japan
On 2016-08-28 18:19:12
The great thing you can do without replacing the probe also current measurement regardless of an ultra-small size. Maximum display also appears 30 times the representation of 1999 look and up to 60000 similar compact machine (but does not mean 30 times more accurate) Moreover, it is promptly measurement well a bar graph the visibility of the analog sense . Frequency and condenser dose is also tomb is with great satisfaction. It unlatched the case of the lid takes a little skill.
This review is about item#10773734.
Electric wiring
4
From Japan
On 2016-07-29 18:47:45
In initial use is no problem. Minority purchase, it will be saved to a short delivery time.
This review is about item#10773734.
Mechanical repair
2
From Japan
On 2014-05-20 16:20:47
It was different and saw feeling. Although I may, if possible firmly storage is a little more line?
This review is about item#10773734.
Such as wiring inspections in vehicle maintenance
5
From Japan
On 2013-10-14 18:44:31
It is very convenient to carry in a pocket size. I think that it is more convenient if it arrived a hook for hooking such as on whether the magnet back of the cover.
This review is about item#10773734.
Adjustment in the field
4
From Japan
On 2013-10-11 13:26:43
Although equivalent is out from each manufacturer entering the higher class of. Frequency, selected by the fact that it is the measurement of the capacitance of the capacitor Although not yet effectively used
This review is about item#10773734.
Electrical construction
5
From Japan
On 2013-06-10 17:39:45
It is easy to see because there is easy character is great to hear sound
This review is about item#10773734.

Related Products