Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Folding Container

4.20 (10)
Folded Height (mm)
56
Outside Dimension (mm)
550x370x205
usable inner dimension
510x335x190
Weight (kg)
1.55
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pc 1 OC-V 18462973 26.99 SGD
In stock
- - 1pc 1 OC-YG 18462998 26.99 SGD
In stock
- - 1pc 1 OC-O 18462955 26.99 SGD
In stock
- - 1pc 1 OC-BR 18463007 26.99 SGD
In stock
- - 1pc 1 OC-Y 18462946 26.99 SGD
In stock
- - 1pc 1 OC-G 18462982 26.99 SGD
In stock
- - 1pc 1 OC-P 18462964 26.99 SGD
In stock
About 10 PP (polypropylene) 1PC 1 - 10773822 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Sales and storage of vegetables
1
From Japan
On 2017-07-30 18:44:12
You can not fix it when folding it many times. The price is reasonable but can not be used!
This review is about item#18462982.
Storage of recording equipment
5
From Japan
On 2016-08-10 18:45:27
Although it is the 4th purchase, the size is just very good very well.
This review is about item#10773822.
I am putting it for my children who come to the cram school on my way home from school.
5
From Japan
On 2016-03-07 07:29:18
The color is abundant and cute and the room becomes bright. And when not in use, it is very convenient for storage as it is a folding type.
This review is about item#18462955.
Part sorting etc.
4
From Japan
On 2015-06-04 13:13:36
I recently purchased additional items because it is user-friendly. The difficulty is that the weight is anxious and the lock easily comes off at the time of use, and the frame collapses. I think that size is small and it is perfect if it is lightweight ...
This review is about item#10773822.
Used for document arrangement.
5
From Japan
On 2015-02-15 20:10:04
It seems that making is solid and durable.
This review is about item#10773822.
Parts box
4
From Japan
On 2014-04-14 13:19:55
I just paid a good amount and it was saved. From now on we will like the same product lineup.
This review is about item#10773822.
For waste items
5
From Japan
On 2013-12-28 18:22:56
When carrying waste items such as newspapers and cardboard on a pushing cart, it gradually tilts and falls. So put this on a bogie, put a newspaper in this, put more containers on it, carry corrugated cardboards, carry and carry, and comfortable without falling on the way.
I put in a catered lunch box and are carrying from the first floor to the third floor.
3
From Japan
On 2013-07-09 14:57:49
The case where the catered lunch vendor enters has purchased this because the possession was lacking and it was very hard to hold. There are possession, size is also handy well, but since it is a folding type, the folding part will come off during carrying. There is nothing like the whole thing going off and the contents going down, but I feel that one place always goes out of the same place.
This review is about item#10773822.
Harvesting, shipping, delivery of agricultural crops
5
From Japan
On 2011-12-01 21:00:48
It is convenient to fold after use. Storage does not take up space, easy to use. It is cheaper than purchasing at home center or agricultural cooperative, and it is economically saved.
This review is about item#10773822.
Put in freeze-dried arrangement works and use it for carrying in and out
5
From Japan
On 2011-07-14 22:36:59
Previously I put pieces in cardboard, but there was no stability of stacking and lot of packing was suffering. As a substitute for folding cones, I am happy that the damage of the work has almost disappeared, not to mention the previous troubleshooting. And the time to carry in and carry out is less than half. I am truly saved. Thank you very much.
This review is about item#10773822.

Related Products