Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ID Guard Stamp Roller, KESIPON

1.60 (5)
Refill Ink
Oil-based pigment-based ink only Keshipon exclusive ink [IS-005CM]
Face of Seal Size (mm)
W42xH13
Ink Color
Black
Materials (cap)
ABS resin
Dimensions (Width W x Depth D x Height H) (mm)
60x31x61
Replacement
Can be left for about 12 hours, please ink refill (sold separately) to seal the case is thin.?(If the product is used other ink, you will not be able to use ink is solidified.)
Weight (g)
43
Material (Body)
ABS resin
Specification
At the time of purchase, amount of ink can seal about 2000 times that's in impregnated in the body.
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 IS-100CM 10773987 -
Discontinued
[x]
Blue 1PC 1 IS-100CM 10773971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 3
Review Rating: 1.60
5 Customer Reviews
The reviews are automatic translation.
I wanted to use it to hide personal information.
3
From Japan
On 2012-01-10 11:07:28
It is better to be careful when buying it because there is "This product is not completely covering data, it will not erase" in the manufacturer's catalog. As per the catalog, personal information could not be completely erased.
This review is about item#10773971.
Clearing personal information
1
From Japan
On 2012-01-09 13:17:19
Unfortunately, we could not completely erase personal information.
This review is about item#10773987.
Postal address erase
1
From Japan
On 2012-01-08 12:27:16
There was no case that my address could not be read no matter how many times it was pressed. Moreover, when tracing with an oil pen, the original letter will emerge. It can not be used for managing important personal information.
This review is about item#10773971.
Address removal of mail
1
From Japan
On 2012-01-06 15:05:42
It will be easy to read the address when dry. It is the same even if you darken it by pressing it many times. Anyway, if you try to see it it will be easy to read and it will not be useful at all. Then, when you traced from above with an oil-based pen, just the original letter emerged. It was the worst because I noticed that 5 items were purchased and all were unusable after opening.
This review is about item#10773971.
I use it when throwing out documents such as mail.
2
From Japan
On 2010-02-09 20:28:10
It is easy to use.
This review is about item#10773987.

Related Products