Buy more than* S$200* and get FREE SHIPPING

600 V Pvc Insulated And Sheathed Cable, VVF

4.56 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., PERMISSIBLE CURRENT (A) IS VALUE AT 40 degree C AMBIENT CONDITIONS.
Purpose
To a residence, the interior wiring of a building, and wiring for air conditioners.
Sheath Standard Thickness (mm)
1.5
Standard Thickness of Insulator (mm)
0.8
JIS Standard
JIS C 3342
Compatible Standard
E
Rating
600V 60 deg C
Type
Single wire
...see all
Product Options
ADD TO CART
Overall Length (m) Conductor Diameter (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Final Outer Diameter (mm) Number of Cores Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Conductor Diameter (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Final Outer Diameter (mm) Number of Cores Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1.6 8.92 90 6.2x9.4 2 18 1Roll 1 VVF1.6mm x 2C 10774041 7.61 SGD
In stock
10 1.6 8.92 90 6.2x9.4 2 18 1Roll 1 VVF1.6mm x 2C 10774084 15.37 SGD
In stock
15 1.6 8.92 90 6.2x9.4 2 18 1Roll 1 VVF1.6mm x 2C 10774127 23.13 SGD
In stock
20 1.6 8.92 90 6.2x9.4 2 18 1Roll 1 VVF1.6mm x 2C 10774163 30.88 SGD
In stock
5 1.6 8.92 130 6.2x12.6 3 15 1Roll 1 VVF1.6mm x 3C 10774057 15.37 SGD
In stock
10 1.6 8.92 130 6.2x12.6 3 15 1Roll 1 VVF1.6mm x 3C 10774093 30.88 SGD
In stock
15 1.6 8.92 130 6.2x12.6 3 15 1Roll 1 VVF1.6mm x 3C 10774136 45.09 SGD
In stock
20 1.6 8.92 130 6.2x12.6 3 15 1Roll 1 VVF1.6mm x 3C 10774172 60.59 SGD
In stock
5 2.0 5.65 120 6.6x10.2 2 23 1Roll 1 VVF2.0mm x 2C 10774066 15.37 SGD
In stock
10 2.0 5.65 120 6.6x10.2 2 23 1Roll 1 VVF2.0mm x 2C 10774102 29.59 SGD
In stock
15 2.0 5.65 120 6.6x10.2 2 23 1Roll 1 VVF2.0mm x 2C 10774145 45.09 SGD
In stock
5 2.0 5.65 173 6.6x13.8 3 20 1Roll 1 VVF2.0mm x 3C 10774075 21.83 SGD
In stock
10 2.0 5.65 173 6.6x13.8 3 20 1Roll 1 VVF2.0mm x 3C 10774111 43.80 SGD
In stock
15 2.0 5.65 173 6.6x13.8 3 20 1Roll 1 VVF2.0mm x 3C 10774154 64.47 SGD
In stock
20 2.0 5.65 120 6.6x10.2 2 23 1Roll 1 VVF2.0mm x 2C 10774181 59.30 SGD
In stock
20 2.0 5.65 173 6.6x13.8 3 20 1Roll 1 VVF2.0mm x 3C 10774197 86.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Relocation of lighting switch
4
From Japan
On 2016-07-24 20:09:34
You can use without any problems. I was saved.
This review is about item#10774075.
Electrical construction
5
From Japan
On 2016-03-16 18:17:58
Aligns various Bought when one discount
This review is about item#10774057.
Construction of air conditioning
5
From Japan
On 2014-06-18 22:56:00
Peddle is may be texture than those of the very only is necessary for convenient is happy to able to purchase a feeling of use is no way inferior to those of the material store nearby home improvement is no to say cheaper price
This review is about item#10774163.
Interior wiring
5
From Japan
On 2014-03-21 23:55:07
There is a moderately pliable sense of security. Peddle be happy, no longer is a waste of length. The trial also serves as with 3-wire (3C) was also purchased, but it was here can also be safe product. Cheap and it was good.
This review is about item#10774093.
We used to an expansion of the lighting fixtures in the room
5
From Japan
On 2014-02-26 16:39:31
Since the ordinary products, amount of money is made to a certain extent cheap, but delivery was faster.
This review is about item#10774163.
wiring
4
From Japan
On 2013-04-24 14:09:25
Hesitation without looking at the specifications of the cable that is described in the cable, ease of use is no problem.
This review is about item#10774084.
Use the retraction of the air conditioning of a dedicated circuit
5
From Japan
On 2013-01-30 19:44:45
Length that you buy is also good, the price also can be purchased at a low cost, it was good. If possible, is the number of the meter was good if you can buy in 1m units
This review is about item#10774084.
Short-range indoor wiring
5
From Japan
On 2012-05-27 07:23:34
Sheath of the release property, such as a pull-out of the insulation, if there only say that enhanced workability, processing is easy. Be processed by a single cutter did not become bitter. Price is also cheap.
This review is about item#10774084.
Electric wiring
3
From Japan
On 2011-07-13 21:24:34
Also by chance we have seen the same product in the neighborhood hardware store. The price was about always \ 1500 what. Is not absolute buy future and mere no-name \ 700 near the difference in the cable there.
This review is about item#10774163.

Related Products