Buy more than* S$200* and get FREE SHIPPING

Line LED 30

3.67 (3)
Cord Length (mm)
600
Power Consumption (W)
2.2
Dimension (mm)
300x10
Caution
For DC12V only
Accessories
Connect connector x 1, shrink tube x 1, double-sided tape (included with unit)
...see all
Product Options
ADD TO CART
Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 White 1PC 1 - 10774495 -
Discontinued
[x]
- Blue 1PC 1 - 10774504 20.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
BOX lighting
3
From Japan
On 2017-06-14 17:51:55
It was good that the connection part of the connection part was polished carefully.
This review is about item#10774495.
Used for lighting up interior lights and models of N gauge vehicles
5
From Japan
On 2015-02-10 19:28:40
It was a very satisfying item, now I am ordering the catalog, so I will order again if there is a flashing
This review is about item#10774495.
Used for motorcycles
3
From Japan
On 2011-11-25 12:58:35
The plus or minus of wiring was difficult to understand. Normally there is a perception that a line with a white line in the wiring is negative, but in reality it was positive. However, it seems that a miswiring prevention circuit is built in and it lighted normally even after making a mistake. Since the insertion of the wiring coupler was a little sweet, I fixed it with adhesive and wound the shrinkable tube. Also, it seems not to bend in the horizontal direction.
This review is about item#10774504.

Related Products