Buy more than* S$200* and get FREE SHIPPING

Adjust Cushion Ratchet Driver Set, 13PC

AS ONE Part Number
2-8172-01
Grip Diameter (phi mm)
33
Shaft Length (mm)
80 - 150
Overall Length (mm)
210 - 280
Set Contents
Hex Low bit (messing stop holes) ball point bit (2.5, 3.0, 4.0, 5.0, 6.0), (T-10, T-15, T-20, T-30T, T-40), driver bit (+ No .1, + No.2, 2way (+2, -6)
Specification
Ratchet mechanism With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-77 10808034 34.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products