Buy more than* S$200* and get FREE SHIPPING

Special Scissor For Rubber Hose

3.86 (7)
2015 Trusco Published Pages
2 0650
2014 TRUSCO Published Page
2-0622
Blade Thickness (mm)
3
Cutting Capacity
Rubber hose (with a thickness of 7mm, until phi. 25mm), pressure-resistant hose (non-metallic fiber), rubber plate (to a thickness 15mmm), condensation prevention for urethane winding hose (phi. 28mm)
Hardness
HRC50
Blade Length (mm)
45
Type
One-bladed scissors, Single layer scissors
Weight (g)
200, 200
Overall Length (mm)
218
Dimension (mm)
218x77x25
Material
Stainless steel, ABS resin, stainless steel spring, STAINLESS STEEL, ABS PLASTIC, STAINLESS BANE
TRUSCO Part Number
327-8131, 327-8131
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 17212 10808025 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
When car maintenance !!
5
From Japan
On 2017-12-11 22:12:16
Because the production hose of the genuine parts of the car is finished, I used it for cutting general purpose air hose and oil resistant hose. The sharpness was perfect, and the cut section was cut cleanly. I do not know the durability, but I think that the price is reasonable and good product.
This review is about item#10808025.
Rubber cut
2
From Japan
On 2017-03-01 18:01:44
I am using it for about three years, but the sharpness is not bad. But, like other people, the spring part is broken and can hardly be used. Sell ​​only springs!
This review is about item#10808025.
Cutting of vinyl hose
2
From Japan
On 2017-02-17 10:21:57
The sharpness is a very satisfactory commodity · · · the durability of the spring part is not good. Until now, I have used three, but before all the problems with sharpness comes out, the spring part is damaged. It is a product you would like to sell only springs or improve the durability of the spring part.
This review is about item#10808025.
When car maintenance, hose cutting
5
From Japan
On 2016-12-22 14:53:25
The sharpness is good, the cuts are also beautiful The spring of the lever returning is a bit sloppy After that it is worrying about durability.
This review is about item#10808025.
Used for dimensioning hose
3
From Japan
On 2016-01-12 14:58:07
It is inexpensive to use for factory tube hose dimension cutting but there is utility value.
This review is about item#10808025.
Cutting of Sambre hose
5
From Japan
On 2015-02-26 13:45:51
Previously I was using a hose cutting with a V-shaped blade, but instead of this I got better workability. Although the cut surface is slightly inferior to the V type blade type, it is a beautiful cut without problem. Anyway it's easy to shred lightly.
This review is about item#10808025.
Hose cutting of air piping
5
From Japan
On 2013-07-24 14:02:28
The black part of the blade has become a cradle for resin and the blade comes down and it is supposed to shear cut. It is easier to hold and sharpness is the best, I would like to cut various things, but please note that only metal is useless.
This review is about item#10808025.

Related Products