Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Star Beam"

1.00 (1)
Purpose
For stainless steel, ironworks
Maximum Operating Speed (m/min)
80
Hardness
P
Grain Size
60
Specification
Double-sided reinforcement
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9600 22 1.4 125 1Box(10Sheet) 1 SB125 32598587 -
Discontinued
[x]
4800 22 - 180 1Box(10Sheet) 1 SB180 10778311 -
Discontinued
[x]
4800 22 - 150 1Box(10Sheet) 1 SB150 10778302 -
Discontinued
[x]
13000 15 1.0 105 1Box(10Sheet) 1 SB105 10778284 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Stainless angle cutting
1
From Japan
On 2009-10-11 16:55:51
The grinding wheel life is equal to or slightly lower than that of the stainless steel cutting wheel of the monotair. It is not suitable for golden eggs. Because there is not much difference between gold eggs, there is not much difference, so do not purchase from now on, monoterous stainless steel cutting whetstone (57 yen per piece) is superb in terms of cost.
This review is about item#10778284.

Related Products