Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chain Saw Sharpener, Diamond Grindstone

4.14 (7)
Rated Voltage AC V
100
Rated Time (minutes)
15
Rated Power Consumption (W)
60
Rated Frequency (Hz)
50/60
Body Weight (g)
650
Revolution (min-1[r.p.m])
22000
Application
Re-polishing of the chain saw blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-821 10778004 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Dressing up the chain saw
5
From Japan
On 2018-05-28 12:43:19
Very easy to use, you can shake the machine's ass to the right or to the left, thinking well without removing the machine from the blade and attaching it to the other side of the guide.
This review is about item#10778004.
Chain sharpening when Akashiya and water barrels are slashed and cut off for firewood
2
From Japan
On 2018-01-17 14:57:40
The diamond whetstone will immediately become useless. It can be used only once, if it is it is cheaper to go out to sharpen. You must use more diamonds. When sharpening with this equipment it is necessary to stretch tightly to the guide without slack in the chain. It is a bit hard to use. After all it is sharpening with handwriting, that is the best! !
This review is about item#10778004.
Sharpening
5
From Japan
On 2017-09-30 14:50:11
It came to be easy to cut. I'm glad I bought it.
This review is about item#10778004.
Maintenance of the chain saw
5
From Japan
On 2017-04-02 05:03:13
I think that it is good to buy a carbide bit blade as the attached diamond whetstone will decrease immediately.
This review is about item#10778004.
Sharpening the chain saw
3
From Japan
On 2015-04-08 23:48:24
I have been using the same thing for a long time and I intend to use it the same way.
This review is about item#10778004.
Dressing of chain saw
4
From Japan
On 2014-12-06 08:36:14
I think that it is good for dressing quickly. In other words, the screw that changes the angle of 25 * and 30 * seems to be unreliable. There are also two kinds of diamond bars and it is useful.
This review is about item#10778004.
Use it when the chain saw runs out!
5
From Japan
On 2013-10-01 18:38:29
The way to use is also very easy and everyone is able to do it well, so it really gets better by cutting out and the cutting of trees is very fast and I am satisfied!
This review is about item#10778004.

Related Products