Buy more than* S$200* and get FREE SHIPPING

Chain Saw Sharpener, Carbide Bit

4.61 (23)
Rated Voltage AC V
100
Rated Time (minutes)
15
Rated Power Consumption (W)
60
Rated Frequency (Hz)
50/60
Body Weight (g)
650
Revolution (min-1[r.p.m])
22000
Application
Re-polishing of the chain saw blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-823 10778013 100.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Sharpening of the saw chain
4
From Japan
On 2017-03-20 16:09:30
Exactly it can work easily. Cut may just hit lightly.
This review is about item#10778013.
Blade of the chain saw sharpener
4
From Japan
On 2017-03-04 08:09:20
After really sharpened, I was worried about whether or not cut, but I was relieved because the broken well. I want to use more and more.
This review is about item#10778013.
Polishing of the saw chain
4
From Japan
On 2016-12-06 15:54:13
For farmers, it was purchased because there are a lot of opportunities to use the chain saw. After polishing is sufficient sharpness. But it had been polished with a file until now, we are satisfied with the fast and fun. Ultra steel bits are required for this tool.
This review is about item#10778013.
Thinning is the work.
5
From Japan
On 2016-07-20 19:47:52
Sharpness was a good surprise. It will recommend to the other fellow.
This review is about item#10778013.
maintenance
5
From Japan
On 2016-07-07 11:23:01
Easy to use, we were very satisfied.
This review is about item#10778013.
It will be used in polishing the teeth of a chain saw.
5
From Japan
On 2016-06-08 16:15:02
This is good. good
This review is about item#10778013.
Felling of miscellaneous trees
4
From Japan
On 2016-05-12 15:16:39
Still, it is the purchase of but do not use in the hope.
This review is about item#10778013.
Use the sharpening of chain saw Husqvarna over which I bought before.
5
From Japan
On 2016-05-05 19:56:20
It come in handy because it is simple and easy to use.
This review is about item#10778013.
Use the sharpening of chain saw Husqvarna over which I bought before.
5
From Japan
On 2016-05-05 19:49:06
It come in handy because it is simple and easy to use.
This review is about item#10778013.
For the dressing of a chain saw
5
From Japan
On 2016-04-28 10:42:41
Firewood making thinning or home mainly for heating of the forest Since you use a chain saw, in the dressing We have been very useful.
This review is about item#10778013.

Related Products